Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Differential Pressure Gauge and Switch

  • Mfr # 120SC-00-O-AA-15P

  • Zoro # G802016145


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
120
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120SC-00-O-AA-15P
Zoro #
G802016145
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
4 1/2 in
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
5.63 in
For Panel Cut-Out Size
5.3 in
Case Diameter
4 1/2 in
For Panel Cutout Diameter
5.3 in

Details

Item
Differential Pressure Gauge & Switch
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
120
Process Connection Gender
Female
Application
Refrigeration, Compressors, Filtration Monitoring, Pressure Detection, Hydraulics, Pumps, Valves
Process Connection Location
Back
Housing Material
316 Stainless Steel
Pressure Range
0 to 110 psid
Sensor Type
Piston
Relay Type
SPDT
Seal Material
Buna-N
Gauge Case Material
Plastic
Standards
CE Marked, CSA B51-09, CSA Listed, RoHS Compliant, UL Listed
Socket Material
316 SS body
Gauge Accuracy
+/-3-2-3%
Case Material
Plastic
Includes Vent Plug
No
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F, -40 Degrees to 93 Degrees C
Dial Color
White
Accuracy Grade
ASME B40.1 Grade B
Power Source
125V AC/DC
Includes Calibration Certificate
No
Hazardous Location Rating
Not Rated
Dial Face Material
316 Stainless Steel
Non-Sparking
No
Adjustable Set Points
Yes
Maximum Working Static Pressure
6,000 psi
Pressure Gauge Type
Differential Pressure Gauge with Switch
Repeatability
1%
Movement Material
Stainless Steel
Panel-Mountable
Yes
Case Shape
Round
Process Temperature Range
-40 Degrees to 200 Degrees F
Burst Pressure
6,000 psi
Over-Pressure Limit
Over-Range Protection to Maximum Pressure
Includes Mounting Hardware
No
Switch Electrical Requirements
0.25A @ 125V AC/DC
Sensor Material
Buna-N
Compatible Process Media
Pressure Drop
Panel Mount Characteristics
5.30 in Dia Panel Cutout and 0.19 in Holes 5.63 in Dia Bolt Circle
Accuracy Details
+/-3.00/2.00/3.00% Full Scale Ascending ASME B40.1 Grade B
O-Ring Material
Buna-N
Lens Material
Shatter Resistant Acrylic
Case Construction
Hermetically Sealed
IP/NEMA Rating
IP65, NEMA 4X
Number of Switches
1
Removable Bezel
No
Blowout Safety Back
No
Switch Contact Type
SPDT
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X
Operating Temperature - Maximum
200 Degrees F
IP Rating
IP65
Pressure Measurement - Maximum
110 psid
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
200 Degrees F
Pressure Measurement - Minimum
0 psid
Product Type
Piston type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Performance Testing, Heat Exchanger. 5 Year Warranty.
Switch Contact Form
SPDT
Working Static Pressure - Maximum
6,000 psi

Description

Differential Pressure Gauge and Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.