Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Differential Pressure Gauge and Switch

  • Mfr # 120SC-00-O-AA-50P

  • Zoro # G102016265


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
120
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120SC-00-O-AA-50P
Zoro #
G102016265
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
4 1/2 in
Bolt Circle Diameter
5.63 in
Manufacturer Warranty Length
5 yr
For Panel Cut-Out Size
5.3 in
Case Diameter
4 1/2 in
For Panel Cutout Diameter
5.3 in

Details

Item
Differential Pressure Gauge & Switch
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
120
Process Connection Gender
Female
Application
Refrigeration, Compressors, Filtration Monitoring, Pressure Detection, Hydraulics, Pumps, Valves
Process Connection Location
Back
Housing Material
316 Stainless Steel
Pressure Range
0 to 110 psid
Sensor Type
Piston
Socket Material
316 SS body
Gauge Accuracy
+/-3-2-3%
Seal Material
Buna-N
Standards
CE Marked, CSA B51-09, CSA Listed, RoHS Compliant, UL Listed
Gauge Case Material
Plastic
Relay Type
SPDT
Case Material
Plastic
Includes Mounting Hardware
No
Accuracy Details
+/-3.00/2.00/3.00% Full Scale Ascending ASME B40.1 Grade B
Includes Calibration Certificate
No
Compatible Process Media
Pressure Drop
Movement Material
Stainless Steel
Pressure Gauge Type
Differential Pressure Gauge with Switch
Removable Bezel
No
Number of Switches
1
Maximum Working Static Pressure
6,000 psi
Dial Face Material
316 Stainless Steel
Power Source
125V AC/DC
Case Shape
Round
Case Construction
Hermetically Sealed
Blowout Safety Back
No
Accuracy Grade
ASME B40.1 Grade B
O-Ring Material
Buna-N
Dial Color
White
Lens Material
Shatter Resistant Acrylic
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F, -40 Degrees to 93 Degrees C
Includes Vent Plug
No
Non-Sparking
No
IP/NEMA Rating
IP65, NEMA 4X
Process Temperature Range
-40 Degrees to 200 Degrees F
Hazardous Location Rating
Not Rated
Panel Mount Characteristics
5.30 in Dia Panel Cutout and 0.19 in Holes 5.63 in Dia Bolt Circle
Sensor Material
Buna-N
Panel-Mountable
Yes
Repeatability
1%
Switch Electrical Requirements
0.25A @ 125V AC/DC
Switch Contact Type
SPDT
Burst Pressure
6,000 psi
Adjustable Set Points
Yes
Over-Pressure Limit
Over-Range Protection to Maximum Pressure
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F
Pressure Measurement - Maximum
110 psid
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
200 Degrees F
NEMA Enclosure Rating
4X
Pressure Measurement - Minimum
0 psid
IP Rating
IP65
Switch Contact Form
SPDT
Product Type
Piston type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Performance Testing, Heat Exchanger. 5 Year Warranty.
Working Static Pressure - Maximum
6,000 psi

Description

Differential Pressure Gauge and Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.