Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Differential Pressure Gauge and Switch

  • Mfr # 120SC-00-O-AA-75P

  • Zoro # G702016184


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
120
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120SC-00-O-AA-75P
Zoro #
G702016184
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
4 1/2 in
Bolt Circle Diameter
5.63 in
Manufacturer Warranty Length
5 yr
For Panel Cut-Out Size
5.3 in
Case Diameter
4 1/2 in
For Panel Cutout Diameter
5.3 in

Details

Item
Differential Pressure Gauge & Switch
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
120
Process Connection Gender
Female
Application
Refrigeration, Compressors, Filtration Monitoring, Pressure Detection, Hydraulics, Pumps, Valves
Process Connection Location
Back
Housing Material
316 Stainless Steel
Pressure Range
0 to 110 psid
Sensor Type
Piston
Seal Material
Buna-N
Standards
CE Marked, CSA B51-09, CSA Listed, RoHS Compliant, UL Listed
Socket Material
316 SS body
Gauge Case Material
Plastic
Case Material
Plastic
Gauge Accuracy
+/-3-2-3%
Relay Type
SPDT
Power Source
125V AC/DC
IP/NEMA Rating
IP65, NEMA 4X
Adjustable Set Points
Yes
Accuracy Details
+/-3.00/2.00/3.00% Full Scale Ascending ASME B40.1 Grade B
Removable Bezel
No
Panel-Mountable
Yes
Compatible Process Media
Pressure Drop
Pressure Gauge Type
Differential Pressure Gauge with Switch
Includes Calibration Certificate
No
Case Construction
Hermetically Sealed
Number of Switches
1
O-Ring Material
Buna-N
Maximum Working Static Pressure
6,000 psi
Movement Material
Stainless Steel
Switch Electrical Requirements
0.25A @ 125V AC/DC
Dial Color
White
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F, -40 Degrees to 93 Degrees C
Accuracy Grade
ASME B40.1 Grade B
Dial Face Material
316 Stainless Steel
Includes Mounting Hardware
No
Includes Vent Plug
No
Hazardous Location Rating
Not Rated
Repeatability
1%
Switch Contact Type
SPDT
Over-Pressure Limit
Over-Range Protection to Maximum Pressure
Lens Material
Shatter Resistant Acrylic
Non-Sparking
No
Case Shape
Round
Burst Pressure
6,000 psi
Process Temperature Range
-40 Degrees to 200 Degrees F
Blowout Safety Back
No
Sensor Material
Buna-N
Panel Mount Characteristics
5.30 in Dia Panel Cutout and 0.19 in Holes 5.63 in Dia Bolt Circle
IP Rating
IP65
Pressure Measurement - Minimum
0 psid
Pressure Measurement - Maximum
110 psid
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
200 Degrees F
Working Static Pressure - Maximum
6,000 psi
Product Type
Piston type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Performance Testing, Heat Exchanger. 5 Year Warranty.
Switch Contact Form
SPDT

Description

Differential Pressure Gauge and Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.