Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gauge 3-Color Filter Change DP

  • Mfr # 522A-020V

  • Zoro # G901704745


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-5% of Full Scale
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
522
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522A-020V
Zoro #
G901704745
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
3.5 in
For Panel Cut-Out Size
2.5 in

Details

Item
3-Color Differential Pressure Indicator
Accuracy
+/-5% of Full Scale
Process Connection Type
NPT
Series
522
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Pressure Detection, Hydraulics, Pumps, Water Treatment Applications
Process Connection Location
End
Housing Material
Aluminum
Pressure Range
0 to 20 psid
Sensor Type
Diaphragm
Seal Material
Viton
Case Material
Glass Reinforced Thermoplastic
Gauge Case Material
Glass Reinforced Thermoplastic
Standards
ASME B1.20.1, ASME B40.100, CSA-C22.2 No. 14, EN-61010-1, NEMA Std. 250, UL Std. No. 50 and 508
Rated Total Pressure
1,000 psi
Blowout Safety Back
No
Accuracy Details
+/-5% of Full Scale
Case Construction
Corrosion Resistant, Weather Resistant
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Includes Calibration Certificate
No
Removable Bezel
No
Transition Point Range - Red
15.0 to 20.0 psid
Lens Material
Acrylic
Transition Point Range - Yellow
10.0 to 15.0 psid
Panel-Mountable
Yes
Compatible Process Media
Gases, Water
Process Temperature Range
-40 Degrees to 200 Degrees F
Transition Point Range - Green
0 to 10.0 psid
Adjustable Set Points
No
Case Shape
Square
Pressure Gauge Type
Differential Filter Indicator
IP/NEMA Rating
NEMA 4X
Sensor Material
Viton
Hazardous Location Rating
Not Rated
Accuracy Grade
ASME B40.1 Grade D
Maximum Working Static Pressure
1,000 psig
Non-Sparking
No
Panel Mount Characteristics
(2) #10-32 dia Hole
Includes Mounting Hardware
No
Dial Color
Green-Yellow-Red
Includes Vent Plug
No
Process Media Temperature - Minimum
-40 Degrees F
Working Static Pressure - Maximum
1,000 psig
Process Media Temperature - Maximum
200 Degrees F
Clean Filter Pressure Measurement - Minimum
0 psid
Dirty Filter Pressure Measurement - Minimum
15 psid
Change Filter Pressure Measurement - Maximum
15 psid
Change Filter Pressure Measurement - Minimum
10 psid
Pressure Measurement - Minimum
0 psid
IP Rating
Not Rated
Pressure Measurement - Maximum
20 psid
Clean Filter Pressure Measurement - Maximum
10 psid
Dial Scale Color
Green-Yellow-Red
NEMA Enclosure Rating
4X
Dirty Filter Pressure Measurement - Maximum
20 psid

Description

3-Color Differential Pressure Indicator, Accuracy +/-5 Percent of Full Scale, Gauge Case Material Glass Reinforced Thermoplastic, Lens Material Acrylic, IP/NEMA Rating NEMA 4X, Nominal Dial Size 2 1/2 in, Panel-Mountable Yes, Pressure Gauge Type Differential Filter Indicator, Process Connection Size 1/4 in, Process Connection Type NPT, Process Connection Gender Female, Process Connection Location End, Sensor Material Viton, Pressure Range 0 to 20 psid, Maximum Working Static Pressure 1,000 psig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.