Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gauge 3-Color Filter Change DP

  • Mfr # 522S-020V-LA

  • Zoro # G401704757


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-5% of Full Scale
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
522
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522S-020V-LA
Zoro #
G401704757
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Bolt Circle Diameter
3.5 in
Manufacturer Warranty Length
5 yr

Details

Item
3-Color Differential Pressure Indicator
Accuracy
+/-5% of Full Scale
Process Connection Type
NPT
Series
522
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Pressure Detection, Hydraulics, Pumps, Water Treatment Applications
Process Connection Location
End
Housing Material
316 Stainless Steel
Pressure Range
0 to 20 psid
Sensor Type
Diaphragm
Includes
SPDT Switch
Rated Total Pressure
1,000 psi
Case Material
316 Stainless Steel
Seal Material
Viton
Gauge Case Material
316 Stainless Steel
Standards
ASME B1.20.1, ASME B40.100, CE, CSA-C22.2 No. 14, EN-61010-1, NEMA Std. 250, ROHS Compliant, UL Std. No. 50 and 508
Case Color
Metallic
Includes Mounting Hardware
Yes
Removable Bezel
No
Adjustable Set Points
Yes
Blowout Safety Back
No
Case Shape
Square
Primary Pressure Scale Color
Black
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F, -40 Degrees to 93 Degrees C
O-Ring Material
Viton
Transition Point Range - Green
0 to 10.0 psid
Transition Point Range - Yellow
10.0 to 15.0 psid
Dial Color
Green-Yellow-Red
Non-Sparking
No
Process Temperature Range
-40 Degrees to 200 Degrees F
Maximum Working Static Pressure
1,000 psig
Panel-Mountable
Yes
Accuracy Details
Full Scale
Accuracy Grade
ASME B40.1 Grade D
Compatible Process Media
Air, Dissimilar Fluids, Gas, Wet Gas and Process Fluids with Particulates
Lens Material
Acrylic
Hazardous Location Rating
Not Rated
Over-Pressure Limit
25% to 75% of Full Scale
Includes Vent Plug
No
Mounting Hardware Included
Bezel Screws
Transition Point Range - Red
15.0 to 20.0 psid
IP/NEMA Rating
IP65, NEMA 4X
Includes Calibration Certificate
No
Case Construction
Corrosion Resistant, Weather Resistant
Sensor Material
Viton
Pressure Gauge Type
Differential Filter Indicator
Switch Output Current
0.25 A
Includes Switch
Yes
Switch Voltage Output
125 V AC/DC
Switch Connector Type
DIN 43650/IP65-PG9 NEMA 4X Plug-In
Switch Adjustment
25% to 75% of Full Scale Range
Switch Wattage Output
3 W
Clean Filter Pressure Measurement - Maximum
10 psid
Dial Scale Color
Green-Yellow-Red
Pressure Measurement - Maximum
20 psid
Dirty Filter Pressure Measurement - Minimum
15 psid
IP Rating
IP65
Process Media Temperature - Maximum
200 Degrees F
Pressure Measurement - Minimum
0 psid
Change Filter Pressure Measurement - Maximum
15 psid
Change Filter Pressure Measurement - Minimum
10 psid
Dirty Filter Pressure Measurement - Maximum
20 psid
Clean Filter Pressure Measurement - Minimum
0 psid
NEMA Enclosure Rating
4X
Working Static Pressure - Maximum
1,000 psig
Process Media Temperature - Minimum
-40 Degrees F

Description

3-Color Differential Pressure Indicator, Accuracy +/-5 Percent of Full Scale, Gauge Case Material 316 Stainless Steel, Lens Material Acrylic, IP/NEMA Rating IP65, NEMA 4X, Nominal Dial Size 2 1/2 in, Panel-Mountable Yes, Pressure Gauge Type Differential Filter Indicator, Process Connection Size 1/4 in, Process Connection Type NPT, Process Connection Gender Female, Process Connection Location End, Sensor Material Viton, Pressure Range 0 to 20 psid, Maximum Working Static Pressure 1,000 psig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.