Gauge 3-Color Filter Change DP
Mfr # 522S-025V
Zoro # G201704711
product price: $253.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-5% of Full Scale
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
522
Process Connection Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522S-025V
Zoro #
G201704711
UPC #
-
Country of Origin
United States
Dimensions
Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
3.5 in
For Panel Cut-Out Size
2.5 in
Description
3-Color Differential Pressure Indicator, Accuracy +/-5 Percent of Full Scale, Gauge Case Material Glass Reinforced Thermoplastic, Lens Material Acrylic, IP/NEMA Rating NEMA 4X, Nominal Dial Size 2 1/2 in, Panel-Mountable Yes, Pressure Gauge Type Differential Filter Indicator, Process Connection Size 1/4 in, Process Connection Type NPT, Process Connection Gender Female, Process Connection Location End, Sensor Material Viton, Pressure Range 0 to 25 psid, Maximum Working Static Pressure 1,000 psig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.