Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge, 0 to 10 psi

  • Mfr # 142-AA-00-OO-10P

  • Zoro # G0018085


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
142
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142-AA-00-OO-10P
Zoro #
G0018085
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Manufacturers Warranty Length
5 yr
Gauge Nominal Dial Size
2 1/2 in
Differential Gauge Connection Size
1/4 in
Case Depth
0.78 in
Case Diameter
3 in
Bolt Circle Diameter
3.5 in
Manufacturer Warranty Length
5 yr

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
142
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Flow Measurement, Pressure Detection, Hydraulics, Pumps, Refrigeration, Liquid Level Measurement, Water Purification or Irrigation
Process Connection Location
Back
Housing Material
Aluminum
Pressure Range
0 to 10 psid
Sensor Type
Diaphragm
Differential Pressure Range
0 to 10 psi
Differential Pressure Range Units
psi
Differential Gauge Connection Type
FNPT
Differential Pressure Range Value
0 to 10
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Seal Material
Buna-N
Includes
Instructions
Diaphragm Material
Buna-N
Standards
ASME, CE, CSA, EN, NACE, NEMA, RoHS, SAE, UL
Gauge Primary Range Smallest Graduation
0.5
Gauge Connection Location
Back
Basic Gauge Wetted Parts
Buna-N
Dial Material
Engineered Plastic
Basic Gauge Case Material
Metal
Rated Total Pressure
3,000 psi
Body Material
Aluminum
Gauge Accuracy
+/-3-2-3%
Scale Type
Pressure
Differential Pressure Gauge Type
Differential Pressure Gauge
Case Material
Plastic
Socket Material
Ceramic/Stainless Steel
Repeatability
1%
Movement Material
316 Stainless Steel
Removable Bezel
No
Includes Mounting Hardware
No
Process Temperature Range
-40 Degrees to 200 Degrees F
Accuracy Grade
ASME B40.1 Grade B
Blowout Safety Back
No
Movement Type
Rotary
Panel-Mountable
Yes
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Primary Scale Minor Graduations
0.5
Hazardous Location Rating
Not Rated
Sensor Material
Buna-N
Case Shape
Round
Includes Calibration Certificate
No
Maximum Working Static Pressure
3,000 psig
Pressure Gauge Type
Differential Pressure Gauge
Case Construction
Glass Reinforced
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Adjustable Set Points
Yes
Includes Vent Plug
No
IP/NEMA Rating
IP65, NEMA 4X
Non-Sparking
No
Dial Color
White
Compatible Process Media
Fluid, Wet Gas
Bezel Gasket Material
Buna-N
Gauge Case Material
Plastic
Lens Material
Acrylic
Process Media Temperature - Maximum
200 Degrees F
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
10 psid
Pressure Scale Minor Graduations
0.5
Number of Switches
0
Operating Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Pressure Measurement - Minimum
0 psid
Operating Temperature - Minimum
-40 Degrees F
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.
Working Static Pressure - Maximum
3,000 psig

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 10 PSID, Pressure Range Minor Div .50 PSID, Rated Total Pressure 3000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 2-1/2 In In, Aluminum Body Material, Plastic Dial Material, Buna N Diaphragm Material, Buna N Seal Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.