Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge, 0 to 10 psi

  • Mfr # 142-AC-00-OO-10P

  • Zoro # G0018304


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
Model 142
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142-AC-00-OO-10P
Zoro #
G0018304
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
4 1/2 in
Differential Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
4 1/2 in
Manufacturers Warranty Length
5 yr
Manufacturer Warranty Length
5 yr
Case Diameter
6 1/4 in
Bolt Circle Diameter
5.63 in
Case Depth
1.18 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
Model 142
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Flow Measurement, Pressure Detection, Hydraulics, Pumps, Refrigeration, Liquid Level Measurement, Water Purification or Irrigation
Process Connection Location
Back
Housing Material
Aluminum
Pressure Range
0 to 10 psid
Sensor Type
Diaphragm
Includes
Instructions
Dial Material
Engineered Plastic
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Differential Pressure Range
0 to 10 psi
Body Material
Aluminum
Diaphragm Material
Buna-N
Gauge Connection Location
Back
Basic Gauge Wetted Parts
Buna-N
Differential Gauge Connection Type
FNPT
Standards
ASME, CE, CSA, EN, NACE, NEMA, RoHS, SAE, UL
Differential Pressure Gauge Type
Differential Pressure Gauge
Seal Material
Buna-N
Gauge Accuracy
+/-3-2-3%
Differential Pressure Range Units
psi
Scale Type
Pressure
Gauge Primary Range Smallest Graduation
0.5
Basic Gauge Case Material
Metal
Differential Pressure Range Value
0 to 10
Rated Total Pressure
3,000 psi
Case Material
Plastic
Socket Material
Ceramic/Stainless Steel
Includes Vent Plug
No
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Primary Scale Minor Graduations
0.5
Lens Material
Acrylic
Case Shape
Round
Repeatability
1%
Includes Calibration Certificate
No
Gauge Case Material
Plastic
Movement Type
Rotary
Process Temperature Range
-40 Degrees to 200 Degrees F
Removable Bezel
No
Panel-Mountable
Yes
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Maximum Working Static Pressure
3,000 psig
IP/NEMA Rating
IP65, NEMA 4X
Dial Color
White
Blowout Safety Back
No
Bezel Gasket Material
Buna-N
Hazardous Location Rating
Not Rated
Movement Material
316 Stainless Steel
Compatible Process Media
Fluid, Wet Gas
Sensor Material
Buna-N
Includes Mounting Hardware
No
Non-Sparking
No
Accuracy Grade
ASME B40.1 Grade B
Adjustable Set Points
Yes
Pressure Gauge Type
Differential Pressure Gauge
Case Construction
Glass Reinforced
Number of Switches
0
Process Media Temperature - Maximum
200 Degrees F
Pressure Scale Minor Graduations
0.5
Operating Temperature - Minimum
-40 Degrees F
Pressure Measurement - Minimum
0 psid
NEMA Enclosure Rating
4X
Operating Temperature - Maximum
200 Degrees F
IP Rating
IP65
Process Media Temperature - Minimum
-40 Degrees F
Pressure Measurement - Maximum
10 psid
Working Static Pressure - Maximum
3,000 psig
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 10 PSID, Pressure Range Minor Div .50 PSID, Rated Total Pressure 3000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 4-1/2 In In, Aluminum Body Material, Plastic Dial Material, Buna N Diaphragm Material, Buna N Seal Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.