Pressure Gauge, 0 to 10 psi

  • Mfr # 142-SA-00-O(AA)-10P

  • Zoro # G5647381


product price: $790.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2.00%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
142
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142-SA-00-O(AA)-10P
Zoro #
G5647381
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Differential Gauge Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Gauge Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
3.5 in
For Panel Cut-Out Size
3 in
Case Depth
0.78 in
Case Diameter
3 5/16 in
For Panel Cutout Diameter
3 in

Details

Item
Differential Pressure Gauge & Switch
Accuracy
+/-2.00%
Process Connection Type
NPT
Series
142
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Pressure Detection, Hydraulics, Pumps, Refrigeration
Process Connection Location
Back
Housing Material
316 Stainless Steel
Pressure Range
0 to 10 psid
Sensor Type
Diaphragm
Gauge Connection Location
Back
Body Material
316 Stainless Steel
Seal Material
Buna-N
Basic Gauge Wetted Parts
Stainless Steel / Buna-N
Gauge Accuracy
+/-3-2-3%
Standards
ASME B40.1 Grade B, CE, CSA, NEMA 4X, UL Listing
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Contact Rating
0.25A, 125V AC/V DC
Scale Type
Pressure
Diaphragm Material
Buna-N
Includes
Installation and Operation Manual
Gauge Primary Range Smallest Graduation
0.5
Differential Pressure Range Value
0 to 10
Differential Pressure Range
0 to 10 psi
Rated Total Pressure
3000 psi
Differential Gauge Connection Type
FNPT
Basic Gauge Case Material
Metal
Relay Type
SPDT
Piston Material
Stainless Steel
Differential Pressure Gauge Type
Differential Pressure Gauge
Dial Material
Engineered Plastic
Differential Pressure Range Units
psi
Case Material
Plastic
Socket Material
Ceramic/Stainless Steel
IP/NEMA Rating
IP65, NEMA 4X
Switch Electrical Requirements
125V AC/DC; 3W; 0.25A
Hazardous Location Rating
Class 1, Division 2, Groups A, B, C, D; Class 2, Division 2, Groups F, G
Maximum Working Static Pressure
3,000 psig
Accuracy Grade
ASME B40.1 Grade B
O-Ring Material
Buna-N
Includes Vent Plug
No
Switch Contact Type
SPDT
Adjustable Set Points
Yes
Number of Switches
1
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Panel-Mountable
Yes
Blowout Safety Back
No
Dial Color
White
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Removable Bezel
No
Sensor Material
Buna-N
Case Shape
Round
Repeatability
+/-1%
Pressure Gauge Type
Differential Pressure Gauge with Switch
Over-Pressure Limit
000 psi, 6
Gauge Case Material
Plastic
Non-Sparking
No
Bezel Gasket Material
Buna-N
Lens Material
Acrylic
IP Rating
IP65
Pressure Measurement - Minimum
0 psid
Operating Temperature - Maximum
200 Degrees F
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
10 psid
Operating Temperature - Minimum
-40 Degrees F
Switch Contact Form
SPDT
Working Static Pressure - Maximum
3,000 psig
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.
Process Media Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
-40 Degrees F

Description

Differential Pressure Gauge, Scale Type PSID, Pressure Range Minor Div. .5 lb., Rated Total Pressure 3000 PSI, Relay Type SPDT, Full Scale Accuracy ( Percent) 3/2/3 Percent, Connection Size NPT (In.) 1/4 FNPT, Amps AC 0.25, Dial Size (In.) 2-1/2, Ambient Operating Range (F) -40 to 200 Degrees F, Includes Installation and Operation Manual, Manufacturers Warranty Length 5 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.