Zoro Homepage

Pressure Gauge, 0 to 100 psi

  • Mfr # 120-AA-00-O(CA)-100P

  • Zoro # G5614016


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2.00%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
120
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120-AA-00-O(CA)-100P
Zoro #
G5614016
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Manufacturers Warranty Length
5 yr
Gauge Nominal Dial Size
2 1/2 in
Differential Gauge Connection Size
1/4 in
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
3.5 in
For Panel Cut-Out Size
3 in
For Panel Cutout Diameter
3 in

Details

Item
Differential Pressure Gauge & Switch
Accuracy
+/-2.00%
Process Connection Type
NPT
Series
120
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Pressure Detection, Hydraulics, Pumps, Refrigeration, Valves
Process Connection Location
Back
Housing Material
Aluminum
Pressure Range
0 to 100 psid
Sensor Type
Piston
Dial Material
Engineered Plastic
Piston Material
Stainless Steel
Gauge Primary Range Smallest Graduation
5
Includes
Installation and Operation Manual
Scale Type
Pressure
Differential Gauge Connection Type
FNPT
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Gauge Accuracy
+/-3-2-3%
Basic Gauge Wetted Parts
Stainless Steel / Buna-N
Basic Gauge Case Material
Metal
Seal Material
Buna-N
Differential Pressure Range
0 to 100 psi
Gauge Connection Location
Back
Contact Rating
0.25A, 125V AC/V DC
Standards
ASME, CSA B51-09, CSA Listing, UL Listing
Rated Total Pressure
3000 psi
Relay Type
SPDT
Body Material
Aluminum
Differential Pressure Gauge Type
Differential Pressure Gauge
Differential Pressure Range Value
0 to 100
Differential Pressure Range Units
psi
Socket Material
Ceramic/Stainless Steel
Case Material
Plastic
Switch Contact Type
SPDT
Bezel Gasket Material
Buna-N
Gauge Case Material
Plastic
Adjustable Set Points
Yes
Includes Calibration Certificate
No
Non-Sparking
No
Removable Bezel
No
Panel-Mountable
Yes
Case Shape
Round
IP/NEMA Rating
IP65, NEMA 4X
Accuracy Grade
ASME B40.1 Grade B
Power Source
None
Switch Electrical Requirements
3W, 0.25A @ 125V AC/DC
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Dial Color
White
Hazardous Location Rating
Not Rated
Blowout Safety Back
No
Repeatability
+/-1%
Movement Material
316 Stainless Steel
O-Ring Material
Buna-N
Over-Pressure Limit
000 psi, 12
Sensor Material
Buna-N
Includes Mounting Hardware
No
Includes Vent Plug
No
Number of Switches
1
Maximum Working Static Pressure
3,000 psig
Lens Material
Acrylic
Pressure Gauge Type
Differential Pressure Gauge with Switch
Pressure Measurement - Maximum
100 psid
NEMA Enclosure Rating
4X
Operating Temperature - Maximum
200 Degrees F
IP Rating
IP65
Pressure Measurement - Minimum
0 psid
Operating Temperature - Minimum
-40 Degrees F
Switch Contact Form
SPDT
Process Media Temperature - Maximum
200 Degrees F
Working Static Pressure - Maximum
3,000 psig
Product Type
Piston type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Performance Testing, Heat Exchanger. 5 Year Warranty.
Process Media Temperature - Minimum
-40 Degrees F

Description

Differential Pressure Gauge, Scale Type PSID, Pressure Range Minor Div. 5 lb., Rated Total Pressure 3000 PSI, Relay Type SPDT, Full Scale Accuracy ( Percent) 3/2/3 Percent, Connection Size NPT (In.) 1/4 FNPT, Amps AC 0.25, Dial Size (In.) 2-1/2, Ambient Operating Range (F) -40 to 200 Degrees F, Includes Installation and Operation Manual, Manufacturers Warranty Length 5 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.