Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge, 0 to 15 In H2O

  • Mfr # 130-0112

  • Zoro # G5421123


product price: $661.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
130
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130-0112
Zoro #
G5421123
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
4 1/2 in
Differential Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
4 1/2 in
Manufacturers Warranty Length
5 yr
Case Depth
1.17 in
Bolt Circle Diameter
5.63 in
Case Diameter
6 3/16 in
Manufacturer Warranty Length
5 yr

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
130
Process Connection Gender
Female
Application
Highly Corrosive, Filtration Monitoring, Flow Measurement, Selective Catalytic Reduction (SCR), Vacuum Applications, Water Purification or Irrigation
Process Connection Location
Back
Housing Material
Glass Reinforced Plastic
Pressure Range
0 to 15 in wc
Sensor Type
Diaphragm
Standards
ASME, CSA, EN, NACE, NEMA, SEA, UL
Seal Material
Neoprene
Dial Material
Plastic
Basic Gauge Wetted Parts
Neoprene
Rated Total Pressure
300 psi
Basic Gauge Case Material
Plastic
Differential Pressure Gauge Type
Differential Pressure Gauge
Gauge Accuracy
+/-3-2-3%
Differential Pressure Range
0 to 15 in wc
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Gauge Connection Location
Back
Differential Pressure Range Value
0 to 15
Differential Pressure Range Units
in wc
Differential Gauge Connection Type
FNPT
Scale Type
Ammonia Pressure
Includes
Instructions
Diaphragm Material
Neoprene
Gauge Primary Range Smallest Graduation
0.2
Body Material
Glass Reinforced Plastic
Case Material
Plastic
Socket Material
Steel
Case Construction
Hermetically Sealed
Hazardous Location Rating
Not Rated
Includes Mounting Hardware
No
Repeatability
+/-1%
Includes Vent Plug
No
Blowout Safety Back
No
Accuracy Grade
ASME B40.1 Grade B
Dial Color
White
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Non-Sparking
No
Gauge Case Material
Plastic
Pressure Gauge Type
Differential Pressure Gauge
Panel-Mountable
Yes
Movement Type
Rotary
Case Shape
Round
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F, -40 Degrees to 93 Degrees C
Includes Calibration Certificate
No
Maximum Working Static Pressure
500 psig
Lens Material
Acrylic
Adjustable Set Points
Yes
Process Temperature Range
-40 Degrees to 200 Degrees F
IP/NEMA Rating
NEMA 4X
Sensor Material
Neoprene
Removable Bezel
No
Primary Scale Minor Graduations
0.2
NEMA Enclosure Rating
4X
Number of Switches
0
Pressure Scale Minor Graduations
0.2
Operating Temperature - Minimum
-40 Degrees F
Pressure Measurement - Maximum
15 in wc
Operating Temperature - Maximum
200 Degrees F
Pressure Measurement - Minimum
0 in wc
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
200 Degrees F
Working Static Pressure - Maximum
500 psig
IP Rating
IP65
Product Type
Convoluted Diaphragm type Differential Pressure Gauge. Common application SCR, Flow Indication, Filter Monitoring, Anhydrous Ammonia Application, Water Treatments, Vacuum Applications. 5 Year Warranty.

Description

Differential Pressure Gauge, Scale Type Ammonia Pressure, Pressure Range Minor Div. 0.2" WC, Rated Total Pressure 300 psi, Includes Instructions, Manufacturers Warranty Length 5 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.