Pressure Gauge, 0 to 15 psi

  • Mfr # 142-SC-00-OO-15P

  • Zoro # G0018426


product price: $662.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
Model 142
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142-SC-00-OO-15P
Zoro #
G0018426
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
4 1/2 in
Gauge Nominal Dial Size
4 1/2 in
Manufacturers Warranty Length
5 yr
Differential Gauge Connection Size
1/4 in
Case Diameter
6 1/4 in
Bolt Circle Diameter
5.63 in
Case Depth
1.18 in
Manufacturer Warranty Length
5 yr

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
Model 142
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Flow Measurement, Pressure Detection, Hydraulics, Pumps, Refrigeration, Liquid Level Measurement, Water Purification or Irrigation
Process Connection Location
Back
Housing Material
316 Stainless Steel
Pressure Range
0 to 15 psid
Sensor Type
Diaphragm
Standards
ASME, CE, CSA, EN, NACE, NEMA, RoHS, SAE, UL
Differential Pressure Gauge Type
Differential Pressure Gauge
Gauge Accuracy
+/-3-2-3%
Basic Gauge Wetted Parts
Buna-N
Differential Pressure Range Value
0 to 15
Includes
Instructions
Dial Material
Engineered Plastic
Differential Gauge Connection Type
FNPT
Differential Pressure Range
0 to 15 psi
Scale Type
Pressure
Differential Pressure Range Units
psi
Seal Material
Buna-N
Body Material
316 Stainless Steel
Gauge Connection Location
Back
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Basic Gauge Case Material
Metal
Rated Total Pressure
3,000 psi
Diaphragm Material
Buna-N
Gauge Primary Range Smallest Graduation
1
Case Material
Plastic
Socket Material
Ceramic/Stainless Steel
Non-Sparking
No
Primary Scale Minor Graduations
1
Bezel Gasket Material
Buna-N
Dial Color
White
Lens Material
Acrylic
Panel-Mountable
Yes
Removable Bezel
No
Blowout Safety Back
No
Movement Type
Rotary
Gauge Case Material
Plastic
Hazardous Location Rating
Not Rated
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Includes Vent Plug
No
Includes Calibration Certificate
No
Accuracy Grade
ASME B40.1 Grade B
Process Temperature Range
-40 Degrees to 200 Degrees F
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Pressure Gauge Type
Differential Pressure Gauge
Maximum Working Static Pressure
3,000 psig
Movement Material
316 Stainless Steel
Includes Mounting Hardware
No
Compatible Process Media
Fluid, Wet Gas
IP/NEMA Rating
IP65, NEMA 4X
Sensor Material
Buna-N
Case Construction
Glass Reinforced
Case Shape
Round
Repeatability
1%
Adjustable Set Points
Yes
IP Rating
IP65
NEMA Enclosure Rating
4X
Pressure Measurement - Minimum
0 psid
Process Media Temperature - Maximum
200 Degrees F
Pressure Measurement - Maximum
15 psid
Operating Temperature - Minimum
-40 Degrees F
Number of Switches
0
Operating Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Pressure Scale Minor Graduations
1
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.
Working Static Pressure - Maximum
3,000 psig

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 15 PSID, Pressure Range Minor Div 1.0 PSID, Rated Total Pressure 3000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 4-1/2 In In, 316 Stainless Steel Body Material, Plastic Dial Material, Buna N Diaphragm Material, Buna N Seal Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.