Pressure Gauge, 0 to 15 psi

  • Mfr # 240-SC-02-O(JAA)-15P

  • Zoro # G5782865


product price: $1,300.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
240
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-SC-02-O(JAA)-15P
Zoro #
G5782865
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
4 1/2 in
Gauge Nominal Dial Size
4 1/2 in
Differential Gauge Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Manufacturer Warranty Length
5 yr
Case Diameter
6 3/16 in

Details

Item
Differential Pressure Gauge & Switch
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
240
Process Connection Gender
Female
Application
Filtration Monitoring, Pumps, Separators, Strainers, Valves
Process Connection Location
End
Housing Material
316 Stainless Steel
Pressure Range
0 to 15 psid
Sensor Type
Diaphragm
Basic Gauge Case Material
Plastic
Gauge Operating Temp. Range
-40 Degrees to 185 Degrees F
Rated Total Pressure
1500 psi
Scale Type
Pressure
Relay Type
SPDT
Standards
ATEX, CE, CSA, EU RoHS2 Compliant, IEC Ex, KOSHA Ex IIB + H2, NEMA 7, UL
Differential Pressure Gauge Type
Differential Pressure Gauge
Dial Material
Engineered Plastic
Differential Gauge Connection Type
FNPT
Basic Gauge Wetted Parts
Stainless Steel / Buna-N
Diaphragm Material
Buna-N
Gauge Primary Range Smallest Graduation
0.5
Seal Material
Buna-N
Differential Pressure Range Value
0 to 15
Contact Rating
0.25A, 125V AC/V DC
Includes
Installation and Operation Manual
Gauge Accuracy
+/-3-2-3%
Gauge Connection Location
Inline
Piston Material
Stainless Steel
Differential Pressure Range Units
psi
Body Material
316 Stainless Steel
Differential Pressure Range
0 to 15 psi
Socket Material
Ceramic/Stainless Steel
Case Material
Plastic
Pressure Gauge Type
Differential Pressure Gauge with Switch
Switch Electrical Requirements
0.25A @ 125V AC/DC; 3W
Gauge Case Material
Plastic
Removable Bezel
No
Hazardous Location Rating
Class I, Div I, Groups B, C, D; Class II, Div I, Groups E, F, G
Ambient Operating Temperature Range
-40 Degrees to 185 Degrees F (-40 Degrees to 85 Degrees C)
Case Shape
Round
IP/NEMA Rating
NEMA 4X
O-Ring Material
Buna-N
Non-Sparking
No
Accuracy Grade
ASME B40.1 Grade B
Bezel Gasket Material
Buna-N
Includes Vent Plug
No
Panel-Mountable
No
Movement Material
Ceramic
Number of Switches
1
Dial Color
White
Switch Contact Type
SPDT
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Maximum Working Static Pressure
1,500 psig
Adjustable Set Points
Yes
Sensor Material
Buna-N
Repeatability
+/-1%
Blowout Safety Back
No
Lens Material
Acrylic
Pressure Measurement - Minimum
0 psid
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
185 Degrees F
Pressure Measurement - Maximum
15 psid
NEMA Enclosure Rating
4X
Process Media Temperature - Maximum
200 Degrees F
Hazardous Location Specification
Class I, Div 1, Group B, C, D, Class II, Div 2, Group E, F, G
Process Media Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Separators, Valves, and Pumps. 5 Year Warranty.
Working Static Pressure - Maximum
1,500 psig
Switch Contact Form
SPDT

Description

Differential Pressure Gauge, Scale Type PSID, Pressure Range Minor Div. .5 lb., Rated Total Pressure 1500 PSI, Relay Type SPDT, Full Scale Accuracy ( Percent) 3/2/3 Percent, Connection Size NPT (In.) 1/4 FNPT, Amps AC 0.25, Dial Size (In.) 4-1/2, Ambient Operating Range (F) -40 to 200 Degrees F, Includes Installation and Operation Manual, Manufacturers Warranty Length 5 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.