Pressure Gauge, 0 to 20 In H2O

  • Mfr # 142-AA-00-OO-20H

  • Zoro # G0018015


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
142
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142-AA-00-OO-20H
Zoro #
G0018015
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Differential Gauge Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Gauge Nominal Dial Size
2 1/2 in
Case Diameter
3 in
Case Depth
0.78 in
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
3.5 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
142
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Flow Measurement, Pressure Detection, Hydraulics, Pumps, Refrigeration, Liquid Level Measurement, Water Purification or Irrigation
Process Connection Location
Back
Housing Material
Aluminum
Pressure Range
0 to 20 in wc
Sensor Type
Diaphragm
Seal Material
Buna-N
Differential Gauge Connection Type
FNPT
Gauge Accuracy
+/-3-2-3%
Differential Pressure Range
0 to 20 in wc
Differential Pressure Gauge Type
Differential Pressure Gauge
Differential Pressure Range Units
in wc
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Gauge Connection Location
Back
Diaphragm Material
Buna-N
Scale Type
Pressure
Basic Gauge Wetted Parts
Buna-N
Standards
ASME, CE, CSA, EN, NACE, NEMA, RoHS, SAE, UL
Gauge Primary Range Smallest Graduation
1
Basic Gauge Case Material
Metal
Differential Pressure Range Value
0 to 20
Body Material
Aluminum
Dial Material
Engineered Plastic
Rated Total Pressure
3,000 psi
Includes
Instructions
Socket Material
Ceramic/Stainless Steel
Case Material
Plastic
Sensor Material
Buna-N
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Dial Color
White
Adjustable Set Points
Yes
Movement Material
316 Stainless Steel
Non-Sparking
No
Process Temperature Range
-40 Degrees to 200 Degrees F
Pressure Gauge Type
Differential Pressure Gauge
Gauge Case Material
Plastic
Compatible Process Media
Fluid, Wet Gas
Primary Scale Minor Graduations
1
Blowout Safety Back
No
Case Shape
Round
Repeatability
1%
Panel-Mountable
Yes
IP/NEMA Rating
IP65, NEMA 4X
Hazardous Location Rating
Not Rated
Lens Material
Acrylic
Includes Mounting Hardware
No
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Accuracy Grade
ASME B40.1 Grade B
Case Construction
Glass Reinforced
Bezel Gasket Material
Buna-N
Removable Bezel
No
Includes Calibration Certificate
No
Includes Vent Plug
No
Movement Type
Rotary
Maximum Working Static Pressure
3,000 psig
Number of Switches
0
IP Rating
IP65
Pressure Measurement - Minimum
0 in wc
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F
Pressure Scale Minor Graduations
1
Process Media Temperature - Maximum
200 Degrees F
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
20 in wc
Working Static Pressure - Maximum
3,000 psig
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 20 In WC, Pressure Range Minor Div 1.0 In WC, Rated Total Pressure 3000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 2-1/2 In In, Aluminum Body Material, Plastic Dial Material, Buna N Diaphragm Material, Buna N Seal Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.