Pressure Gauge, 0 to 20 psi

  • Mfr # 220-SC-02-O(JAA)-20P

  • Zoro # G5579734


product price: $946.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
220
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220-SC-02-O(JAA)-20P
Zoro #
G5579734
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
4 1/2 in
Manufacturers Warranty Length
5 yr
Gauge Nominal Dial Size
4 1/2 in
Differential Gauge Connection Size
1/4 in
Manufacturer Warranty Length
5 yr
Case Diameter
6 3/16 in

Details

Item
Differential Pressure Gauge & Switch
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
220
Process Connection Gender
Female
Application
HVAC/R
Process Connection Location
End
Housing Material
316 Stainless Steel
Pressure Range
0 to 20 psid
Sensor Type
Piston
Basic Gauge Case Material
Metal
Scale Type
Pressure
Body Material
316 Stainless Steel
Gauge Connection Location
Inline
Piston Material
Stainless Steel
Differential Pressure Range Units
psi
Differential Pressure Range
0 to 20 psi
Differential Gauge Connection Type
FNPT
Contact Rating
0.25A, 125V AC/V DC
Gauge Operating Temp. Range
-40 Degrees to 185 Degrees F
Basic Gauge Wetted Parts
Stainless Steel / Buna-N
Seal Material
Buna-N
Relay Type
SPDT
Includes
Installation and Operation Manual
Gauge Primary Range Smallest Graduation
1
Standards
ATEX, CE, CSA, EU RoHS2 Compliant, IEC Ex, KOSHA Ex IIB + H2, NEMA 7, UL
Dial Material
Engineered Plastic
Differential Pressure Range Value
0 to 20
Differential Pressure Gauge Type
Differential Pressure Gauge
Gauge Accuracy
+/-3-2-3%
Rated Total Pressure
4000 psi
Socket Material
Ceramic/Stainless Steel
Case Material
Plastic
Hazardous Location Rating
Class 1, Division 1, Groups B, C, D; Class 2, Division 1, Groups E, F, G
O-Ring Material
Buna-N
Gauge Case Material
Plastic
Lens Material
Acrylic
Includes Mounting Hardware
No
Includes Calibration Certificate
No
Pressure Gauge Type
Differential Pressure Gauge with Switch
Accuracy Grade
ASME B40.1 Grade B
Non-Sparking
No
Bezel Gasket Material
Buna-N
Includes Vent Plug
No
Panel-Mountable
No
Number of Switches
1
Repeatability
+/-1%
Switch Electrical Requirements
0.25A @ 125V AC/DC; 3W
Ambient Operating Temperature Range
-40 Degrees to 185 Degrees F (-40 Degrees to 85 Degrees C)
Sensor Material
Buna-N
Blowout Safety Back
No
Movement Material
316 Stainless Steel; Ceramic Magnet
IP/NEMA Rating
NEMA 4X
Adjustable Set Points
Yes
Dial Color
White
Removable Bezel
No
Case Shape
Round
Switch Contact Type
SPDT
Maximum Working Static Pressure
4,000 psig
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
20 psid
Pressure Measurement - Minimum
0 psid
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
185 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Hazardous Location Specification
Class I, Div 1, Group B, C, D, Class II, Div 2, Group E, F, G
Product Type
Piston type Differential Pressure Gauge. Common applications for Filters, Strainers, Separators, Valves, and Pumps. 5 Year Warranty.
Switch Contact Form
SPDT
Process Media Temperature - Maximum
200 Degrees F
Working Static Pressure - Maximum
4,000 psig
IP Rating
IP65

Description

Differential Pressure Gauge, Scale Type PSID, Pressure Range Minor Div. 1 lb., Rated Total Pressure 4000 PSI, Relay Type SPDT, Full Scale Accuracy ( Percent) 3/2/3 Percent, Connection Size NPT (In.) 1/4 FNPT, Amps AC 0.25, Dial Size (In.) 4-1/2, Ambient Operating Range (F) -40 to 200 Degrees F, Includes Installation and Operation Manual, Manufacturers Warranty Length 5 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.