Pressure Gauge, 0 to 25 In H2O

  • Mfr # 142-AA-00-OO-25H

  • Zoro # G0018024


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
142
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142-AA-00-OO-25H
Zoro #
G0018024
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Gauge Nominal Dial Size
2 1/2 in
Manufacturers Warranty Length
5 yr
Differential Gauge Connection Size
1/4 in
Case Depth
0.78 in
Bolt Circle Diameter
3.5 in
Case Diameter
3 in
Manufacturer Warranty Length
5 yr

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
142
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Flow Measurement, Pressure Detection, Hydraulics, Pumps, Refrigeration, Liquid Level Measurement, Water Purification or Irrigation
Process Connection Location
Back
Housing Material
Aluminum
Pressure Range
0 to 25 in wc
Sensor Type
Diaphragm
Differential Pressure Range Value
0 to 25
Differential Pressure Range Units
in wc
Seal Material
Buna-N
Gauge Connection Location
Back
Dial Material
Engineered Plastic
Standards
ASME, CE, CSA, EN, NACE, NEMA, RoHS, SAE, UL
Basic Gauge Wetted Parts
Buna-N
Differential Pressure Gauge Type
Differential Pressure Gauge
Differential Gauge Connection Type
FNPT
Basic Gauge Case Material
Metal
Differential Pressure Range
0 to 25 in wc
Gauge Primary Range Smallest Graduation
1
Includes
Instructions
Rated Total Pressure
3,000 psi
Scale Type
Pressure
Body Material
Aluminum
Gauge Accuracy
+/-3-2-3%
Diaphragm Material
Buna-N
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Case Material
Plastic
Socket Material
Ceramic/Stainless Steel
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Bezel Gasket Material
Buna-N
Primary Scale Minor Graduations
1
Movement Type
Rotary
Hazardous Location Rating
Not Rated
Accuracy Grade
ASME B40.1 Grade B
Gauge Case Material
Plastic
Case Shape
Round
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Includes Vent Plug
No
Case Construction
Glass Reinforced
Non-Sparking
No
Pressure Gauge Type
Differential Pressure Gauge
IP/NEMA Rating
IP65, NEMA 4X
Repeatability
1%
Compatible Process Media
Fluid, Wet Gas
Panel-Mountable
Yes
Process Temperature Range
-40 Degrees to 200 Degrees F
Maximum Working Static Pressure
3,000 psig
Sensor Material
Buna-N
Removable Bezel
No
Dial Color
White
Movement Material
316 Stainless Steel
Lens Material
Acrylic
Blowout Safety Back
No
Adjustable Set Points
Yes
Operating Temperature - Maximum
200 Degrees F
Pressure Measurement - Minimum
0 in wc
IP Rating
IP65
Pressure Measurement - Maximum
25 in wc
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X
Pressure Scale Minor Graduations
1
Process Media Temperature - Minimum
-40 Degrees F
Number of Switches
0
Process Media Temperature - Maximum
200 Degrees F
Working Static Pressure - Maximum
3,000 psig
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 25 In WC, Pressure Range Minor Div 1.0 In WC, Rated Total Pressure 3000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 2-1/2 In In, Aluminum Body Material, Plastic Dial Material, Buna N Diaphragm Material, Buna N Seal Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.