Pressure Gauge, 0 to 30 In H2O

  • Mfr # 142-AA-00-OO-30H

  • Zoro # G0018033


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
142
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142-AA-00-OO-30H
Zoro #
G0018033
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Differential Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
2 1/2 in
Manufacturers Warranty Length
5 yr
Bolt Circle Diameter
3.5 in
Manufacturer Warranty Length
5 yr
Case Diameter
3 in
Case Depth
0.78 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
142
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Flow Measurement, Pressure Detection, Hydraulics, Pumps, Refrigeration, Liquid Level Measurement, Water Purification or Irrigation
Process Connection Location
Back
Housing Material
Aluminum
Pressure Range
0 to 30 in wc
Sensor Type
Diaphragm
Basic Gauge Wetted Parts
Buna-N
Rated Total Pressure
3,000 psi
Dial Material
Engineered Plastic
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Gauge Accuracy
+/-3-2-3%
Differential Pressure Range Value
0 to 30
Differential Gauge Connection Type
FNPT
Basic Gauge Case Material
Metal
Standards
ASME, CE, CSA, EN, NACE, NEMA, RoHS, SAE, UL
Diaphragm Material
Buna-N
Includes
Instructions
Differential Pressure Gauge Type
Differential Pressure Gauge
Body Material
Aluminum
Differential Pressure Range Units
in wc
Seal Material
Buna-N
Gauge Primary Range Smallest Graduation
1
Gauge Connection Location
Back
Scale Type
Pressure
Differential Pressure Range
0 to 30 in wc
Socket Material
Ceramic/Stainless Steel
Case Material
Plastic
Hazardous Location Rating
Not Rated
IP/NEMA Rating
IP65, NEMA 4X
Repeatability
1%
Movement Material
316 Stainless Steel
Non-Sparking
No
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Removable Bezel
No
Panel-Mountable
Yes
Adjustable Set Points
Yes
Includes Mounting Hardware
No
Compatible Process Media
Fluid, Wet Gas
Includes Calibration Certificate
No
Primary Scale Minor Graduations
1
Process Temperature Range
-40 Degrees to 200 Degrees F
Accuracy Grade
ASME B40.1 Grade B
Includes Vent Plug
No
Case Shape
Round
Dial Color
White
Case Construction
Glass Reinforced
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Blowout Safety Back
No
Pressure Gauge Type
Differential Pressure Gauge
Sensor Material
Buna-N
Lens Material
Acrylic
Gauge Case Material
Plastic
Bezel Gasket Material
Buna-N
Movement Type
Rotary
Maximum Working Static Pressure
3,000 psig
Pressure Measurement - Maximum
30 in wc
IP Rating
IP65
NEMA Enclosure Rating
4X
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F
Number of Switches
0
Operating Temperature - Minimum
-40 Degrees F
Pressure Scale Minor Graduations
1
Process Media Temperature - Maximum
200 Degrees F
Pressure Measurement - Minimum
0 in wc
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.
Working Static Pressure - Maximum
3,000 psig

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 30 In WC, Pressure Range Minor Div 1.0 In WC, Rated Total Pressure 3000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 2-1/2 In In, Aluminum Body Material, Plastic Dial Material, Buna N Diaphragm Material, Buna N Seal Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.