Pressure Gauge, 0 to 30 In H2O

  • Mfr # 142-AC-00-OO-30H

  • Zoro # G0018252


product price: $335.90
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
Model 142
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
142-AC-00-OO-30H
Zoro #
G0018252
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
4 1/2 in
Differential Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
4 1/2 in
Manufacturers Warranty Length
5 yr
Case Diameter
6 1/4 in
Bolt Circle Diameter
5.63 in
Case Depth
1.18 in
Manufacturer Warranty Length
5 yr

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
Model 142
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Flow Measurement, Pressure Detection, Hydraulics, Pumps, Refrigeration, Liquid Level Measurement, Water Purification or Irrigation
Process Connection Location
Back
Housing Material
Aluminum
Pressure Range
0 to 30 in wc
Sensor Type
Diaphragm
Includes
Instructions
Differential Pressure Range Units
in wc
Basic Gauge Wetted Parts
Buna-N
Basic Gauge Case Material
Metal
Dial Material
Engineered Plastic
Gauge Connection Location
Back
Seal Material
Buna-N
Standards
ASME, CE, CSA, EN, NACE, NEMA, RoHS, SAE, UL
Diaphragm Material
Buna-N
Gauge Accuracy
+/-3-2-3%
Differential Pressure Gauge Type
Differential Pressure Gauge
Scale Type
Pressure
Body Material
Aluminum
Rated Total Pressure
3,000 psi
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Gauge Primary Range Smallest Graduation
1
Differential Pressure Range Value
0 to 30
Differential Pressure Range
0 to 30 in wc
Differential Gauge Connection Type
FNPT
Case Material
Plastic
Socket Material
Ceramic/Stainless Steel
Includes Mounting Hardware
No
Movement Type
Rotary
Sensor Material
Buna-N
Bezel Gasket Material
Buna-N
Case Construction
Glass Reinforced
Gauge Case Material
Plastic
IP/NEMA Rating
IP65, NEMA 4X
Includes Calibration Certificate
No
Primary Scale Minor Graduations
1
Dial Color
White
Removable Bezel
No
Maximum Working Static Pressure
3,000 psig
Includes Vent Plug
No
Blowout Safety Back
No
Panel-Mountable
Yes
Accuracy Grade
ASME B40.1 Grade B
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Pressure Gauge Type
Differential Pressure Gauge
Hazardous Location Rating
Not Rated
Adjustable Set Points
Yes
Movement Material
316 Stainless Steel
Non-Sparking
No
Case Shape
Round
Compatible Process Media
Fluid, Wet Gas
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Process Temperature Range
-40 Degrees to 200 Degrees F
Repeatability
1%
Lens Material
Acrylic
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
200 Degrees F
Pressure Scale Minor Graduations
1
Number of Switches
0
Pressure Measurement - Minimum
0 in wc
NEMA Enclosure Rating
4X
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F
IP Rating
IP65
Pressure Measurement - Maximum
30 in wc
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.
Working Static Pressure - Maximum
3,000 psig

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 30 In WC, Pressure Range Minor Div 1.0 In WC, Rated Total Pressure 3000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 4-1/2 In In, Aluminum Body Material, Plastic Dial Material, Buna N Diaphragm Material, Buna N Seal Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.