Pressure Gauge, 0 to 30 psi

  • Mfr # 120-SA-00-OO-30P

  • Zoro # G0017972


product price: $366.89
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
120
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120-SA-00-OO-30P
Zoro #
G0017972
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Manufacturers Warranty Length
5 yr
Gauge Nominal Dial Size
2 1/2 in
Differential Gauge Connection Size
1/4 in
Case Diameter
3 in
Case Depth
0.75 in
Bolt Circle Diameter
3.5 in
Manufacturer Warranty Length
5 yr

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
120
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Pressure Detection, Hydraulics, Flow Measurement, Pumps, Refrigeration, Valves
Process Connection Location
Back
Housing Material
316L Stainless Steel
Pressure Range
0 to 30 psid
Sensor Type
Piston
Gauge Accuracy
+/-3-2-3%
Differential Gauge Connection Type
FNPT
Gauge Primary Range Smallest Graduation
1
Piston Material
Stainless Steel
Differential Pressure Gauge Type
Differential Pressure Gauge
Includes
Instructions
Basic Gauge Wetted Parts
Stainless Steel / Buna-N
Dial Material
Engineered Plastic
Standards
CSA, UL
Differential Pressure Range Units
psi
Scale Type
Pressure
Gauge Connection Location
Back
Differential Pressure Range
0 to 30 psi
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Rated Total Pressure
6,000 psi
Body Material
316 Stainless Steel
Basic Gauge Case Material
Metal
Seal Material
Buna-N
Differential Pressure Range Value
0 to 30
Socket Material
Ceramic/Stainless Steel
Case Material
Plastic
Hazardous Location Rating
Not Rated
Includes Vent Plug
No
Process Temperature Range
-40 Degrees to 200 Degrees F
Primary Scale Minor Graduations
1
Blowout Safety Back
No
Sensor Material
Buna-N
Repeatability
1%
Case Construction
Glass Reinforced
Case Shape
Round
Accuracy Grade
ASME B40.1 Grade B
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Panel-Mountable
Yes
Non-Sparking
No
Removable Bezel
No
Adjustable Set Points
Yes
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Movement Material
Stainless Steel
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Pressure Gauge Type
Differential Pressure Gauge
Bezel Gasket Material
Buna-N
Maximum Working Static Pressure
6,000 psig
IP/NEMA Rating
IP65, NEMA 4X
Dial Color
White
Lens Material
Acrylic
Gauge Case Material
Plastic
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F
Process Media Temperature - Maximum
200 Degrees F
Number of Switches
0
Pressure Scale Minor Graduations
1
IP Rating
IP65
Pressure Measurement - Minimum
0 psid
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
30 psid
Working Static Pressure - Maximum
6,000 psig
Product Type
Piston type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Performance Testing, Heat Exchanger. 5 Year Warranty.

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 30 PSID, Pressure Range Minor Div 1.0 PSID, Rated Total Pressure 6000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 2-1/2 In In, 316 Stainless Steel Body Material, Plastic Dial Material, Stainless Steel Piston Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.