Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge, 0 to 30 psi

  • Mfr # 140-AC-00-OO-30P

  • Zoro # G0017726


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
140
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140-AC-00-OO-30P
Zoro #
G0017726
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
4 1/2 in
Manufacturers Warranty Length
5 yr
Gauge Nominal Dial Size
4 1/2 in
Differential Gauge Connection Size
1/4 in
Manufacturer Warranty Length
5 yr
Case Depth
1.18 in
Bolt Circle Diameter
5.63 in
Case Diameter
6 1/4 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
140
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Flow Measurement, Pressure Detection, Hydraulics, Pumps, Refrigeration, Liquid Level Measurement, Water Purification or Irrigation
Process Connection Location
Back
Housing Material
Aluminum
Pressure Range
0 to 30 psid
Sensor Type
Diaphragm
Standards
ASME, CE, CSA, EN, NACE, NEMA, RoHS, SAE, UL
Gauge Primary Range Smallest Graduation
1
Differential Pressure Range Units
psi
Gauge Connection Location
Back
Body Material
Aluminum
Rated Total Pressure
3,000 psi
Differential Pressure Range Value
0 to 30
Differential Pressure Gauge Type
Differential Pressure Gauge
Diaphragm Material
Buna-N
Scale Type
Pressure
Dial Material
Engineered Plastic
Basic Gauge Case Material
Metal
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Differential Pressure Range
0 to 30 psi
Basic Gauge Wetted Parts
Buna-N
Seal Material
Buna-N
Differential Gauge Connection Type
FNPT
Includes
Instructions
Gauge Accuracy
+/-3-2-3%
Case Material
316 Stainless Steel, Aluminum
Socket Material
Ceramic/Stainless Steel
Includes Mounting Hardware
No
Case Construction
Glass Reinforced
Removable Bezel
No
Maximum Working Static Pressure
3,000 psig
Adjustable Set Points
Yes
Panel-Mountable
Yes
Non-Sparking
No
Gauge Case Material
316 Stainless Steel, Aluminum
Blowout Safety Back
No
Movement Material
316 Stainless Steel
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
IP/NEMA Rating
IP65, NEMA 4X
Case Shape
Round
Dial Color
White
Includes Vent Plug
No
Process Temperature Range
-40 Degrees to 200 Degrees F
Primary Scale Minor Graduations
1
Accuracy Grade
ASME B40.1 Grade B
Hazardous Location Rating
Not Rated
Sensor Material
Buna-N
Includes Calibration Certificate
No
Bezel Gasket Material
Buna-N
Movement Type
Rotary
Repeatability
1%
Pressure Gauge Type
Differential Pressure Gauge
Pressure Scale Minor Graduations
1
Operating Temperature - Maximum
200 Degrees F
Pressure Measurement - Maximum
30 psid
NEMA Enclosure Rating
4X
Process Media Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Pressure Measurement - Minimum
0 psid
Process Media Temperature - Minimum
-40 Degrees F
Number of Switches
0
IP Rating
IP65
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.
Working Static Pressure - Maximum
3,000 psig

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 30 PSID, Pressure Range Minor Div 1.0 PSID, Rated Total Pressure 3000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 4-1/2 In In, Aluminum Body Material, Plastic Dial Material, Buna N Diaphragm Material, Buna N Seal Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.