Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge, 0 to 30 psi

  • Mfr # 140-SC-00-OO-30P

  • Zoro # G0017692


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
140
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140-SC-00-OO-30P
Zoro #
G0017692
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
4 1/2 in
Differential Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
4 1/2 in
Manufacturers Warranty Length
5 yr
Case Depth
1.18 in
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
5.63 in
Case Diameter
6 1/4 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
140
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Flow Measurement, Pressure Detection, Hydraulics, Pumps, Refrigeration, Liquid Level Measurement, Water Purification or Irrigation
Process Connection Location
Back
Housing Material
316 Stainless Steel
Pressure Range
0 to 30 psid
Sensor Type
Diaphragm
Standards
ASME, CE, CSA, EN, NACE, NEMA, RoHS, SAE, UL
Gauge Connection Location
Back
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Basic Gauge Case Material
Metal
Gauge Accuracy
+/-3-2-3%
Basic Gauge Wetted Parts
Buna-N
Differential Gauge Connection Type
FNPT
Includes
Instructions
Seal Material
Buna-N
Differential Pressure Range Units
psi
Differential Pressure Range
0 to 30 psi
Body Material
316 Stainless Steel
Rated Total Pressure
3,000 psi
Differential Pressure Gauge Type
Differential Pressure Gauge
Gauge Primary Range Smallest Graduation
1
Dial Material
Engineered Plastic
Scale Type
Pressure
Differential Pressure Range Value
0 to 30
Diaphragm Material
Buna-N
Case Material
316 Stainless Steel
Socket Material
Ceramic/Stainless Steel
Movement Type
Rotary
Removable Bezel
No
Process Temperature Range
-40 Degrees to 200 Degrees F
Non-Sparking
No
Primary Scale Minor Graduations
1
Accuracy Grade
ASME B40.1 Grade B
Sensor Material
Buna-N
Movement Material
316 Stainless Steel
Case Shape
Round
Includes Mounting Hardware
No
Pressure Gauge Type
Differential Pressure Gauge
Blowout Safety Back
No
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Bezel Gasket Material
Buna-N
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Panel-Mountable
Yes
Adjustable Set Points
Yes
Includes Calibration Certificate
No
Case Construction
Glass Reinforced
Maximum Working Static Pressure
3,000 psig
Includes Vent Plug
No
Gauge Case Material
316 Stainless Steel
Repeatability
1%
IP/NEMA Rating
IP65, NEMA 4X
Dial Color
White
Hazardous Location Rating
Not Rated
Process Media Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Pressure Measurement - Minimum
0 psid
Operating Temperature - Maximum
200 Degrees F
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
30 psid
Pressure Scale Minor Graduations
1
Number of Switches
0
IP Rating
IP65
Working Static Pressure - Maximum
3,000 psig
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 30 PSID, Pressure Range Minor Div 1.0 PSID, Rated Total Pressure 3000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 4-1/2 In In, 316 Stainless Steel Body Material, Plastic Dial Material, Buna N Diaphragm Material, Buna N Seal Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.