Zoro Homepage

Pressure Gauge, 0 to 5 psi

  • Mfr # 120-AA-00-O(CA)-5P

  • Zoro # G5585492


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2.00%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
120
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120-AA-00-O(CA)-5P
Zoro #
G5585492
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Manufacturers Warranty Length
5 yr
Differential Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
2 1/2 in
Bolt Circle Diameter
3.5 in
Manufacturer Warranty Length
5 yr
For Panel Cut-Out Size
3 in
For Panel Cutout Diameter
3 in

Details

Item
Differential Pressure Gauge & Switch
Accuracy
+/-2.00%
Process Connection Type
NPT
Series
120
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Pressure Detection, Hydraulics, Pumps, Refrigeration, Valves
Process Connection Location
Back
Housing Material
Aluminum
Pressure Range
0 to 5 psid
Sensor Type
Piston
Contact Rating
0.25A, 125V AC/V DC
Differential Gauge Connection Type
FNPT
Relay Type
SPDT
Basic Gauge Wetted Parts
Stainless Steel / Buna-N
Includes
Installation and Operation Manual
Diaphragm Material
Buna-N
Body Material
Aluminum
Gauge Primary Range Smallest Graduation
0.2
Differential Pressure Gauge Type
Differential Pressure Gauge
Gauge Accuracy
+/-3-2-3%
Differential Pressure Range Units
psi
Basic Gauge Case Material
Metal
Dial Material
Engineered Plastic
Differential Pressure Range
0 to 5 psi
Scale Type
Pressure
Piston Material
Stainless Steel
Gauge Connection Location
Back
Differential Pressure Range Value
0 to 5
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Seal Material
Buna-N
Rated Total Pressure
3000 psi
Standards
ASME, CSA B51-09, CSA Listing, UL Listing
Case Material
Plastic
Socket Material
Ceramic/Stainless Steel
Repeatability
+/-1%
IP/NEMA Rating
IP65, NEMA 4X
Over-Pressure Limit
000 psi, 12
Panel-Mountable
Yes
Includes Vent Plug
No
Switch Electrical Requirements
3W, 0.25A @ 125V AC/DC
Maximum Working Static Pressure
3,000 psig
O-Ring Material
Buna-N
Sensor Material
Buna-N
Lens Material
Acrylic
Removable Bezel
No
Includes Mounting Hardware
No
Switch Contact Type
SPDT
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Gauge Case Material
Plastic
Power Source
None
Bezel Gasket Material
Buna-N
Hazardous Location Rating
Not Rated
Adjustable Set Points
Yes
Includes Calibration Certificate
No
Blowout Safety Back
No
Dial Color
White
Pressure Gauge Type
Differential Pressure Gauge with Switch
Movement Material
316 Stainless Steel
Accuracy Grade
ASME B40.1 Grade B
Number of Switches
1
Case Shape
Round
Non-Sparking
No
Pressure Measurement - Maximum
5 psid
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Pressure Measurement - Minimum
0 psid
NEMA Enclosure Rating
4X
Operating Temperature - Maximum
200 Degrees F
Process Media Temperature - Maximum
200 Degrees F
Switch Contact Form
SPDT
Working Static Pressure - Maximum
3,000 psig
Process Media Temperature - Minimum
-40 Degrees F
Product Type
Piston type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Performance Testing, Heat Exchanger. 5 Year Warranty.

Description

Differential Pressure Gauge, Scale Type PSID, Pressure Range Minor Div. .2 lb., Rated Total Pressure 3000 PSI, Relay Type SPDT, Full Scale Accuracy ( Percent) 3/2/3 Percent, Connection Size NPT (In.) 1/4 FNPT, Amps AC 0.25, Dial Size (In.) 2-1/2, Ambient Operating Range (F) -40 to 200 Degrees F, Includes Installation and Operation Manual, Manufacturers Warranty Length 5 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.