Pressure Gauge, 0 to 5 psi

  • Mfr # 120-SA-00-OO-5P

  • Zoro # G0017927


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
120
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120-SA-00-OO-5P
Zoro #
G0017927
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Gauge Nominal Dial Size
2 1/2 in
Differential Gauge Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Case Diameter
3 in
Case Depth
0.75 in
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
3.5 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
120
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Pressure Detection, Hydraulics, Flow Measurement, Pumps, Refrigeration, Valves
Process Connection Location
Back
Housing Material
316L Stainless Steel
Pressure Range
0 to 5 psid
Sensor Type
Piston
Scale Type
Pressure
Differential Pressure Range
0 to 5 psi
Differential Pressure Gauge Type
Differential Pressure Gauge
Piston Material
Stainless Steel
Differential Gauge Connection Type
FNPT
Differential Pressure Range Value
0 to 5
Seal Material
Buna-N
Dial Material
Engineered Plastic
Differential Pressure Range Units
psi
Basic Gauge Wetted Parts
Stainless Steel / Buna-N
Basic Gauge Case Material
Metal
Body Material
316 Stainless Steel
Rated Total Pressure
6,000 psi
Includes
Instructions
Gauge Accuracy
+/-3-2-3%
Gauge Primary Range Smallest Graduation
0.2
Gauge Connection Location
Back
Standards
CSA, UL
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Socket Material
Ceramic/Stainless Steel
Case Material
Plastic
Adjustable Set Points
Yes
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Process Temperature Range
-40 Degrees to 200 Degrees F
Case Shape
Round
Maximum Working Static Pressure
6,000 psig
Blowout Safety Back
No
Movement Material
Stainless Steel
Includes Mounting Hardware
No
Primary Scale Minor Graduations
0.2
IP/NEMA Rating
IP65, NEMA 4X
Non-Sparking
No
Panel-Mountable
Yes
Pressure Gauge Type
Differential Pressure Gauge
Includes Calibration Certificate
No
Gauge Case Material
Plastic
Dial Color
White
Removable Bezel
No
Bezel Gasket Material
Buna-N
Hazardous Location Rating
Not Rated
Repeatability
1%
Sensor Material
Buna-N
Accuracy Grade
ASME B40.1 Grade B
Lens Material
Acrylic
Case Construction
Glass Reinforced
Includes Vent Plug
No
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Pressure Measurement - Maximum
5 psid
Pressure Measurement - Minimum
0 psid
IP Rating
IP65
Pressure Scale Minor Graduations
0.2
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X
Number of Switches
0
Operating Temperature - Maximum
200 Degrees F
Process Media Temperature - Maximum
200 Degrees F
Working Static Pressure - Maximum
6,000 psig
Product Type
Piston type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Performance Testing, Heat Exchanger. 5 Year Warranty.

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 5 PSID, Pressure Range Minor Div .20 PSID, Rated Total Pressure 6000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 2-1/2 In In, 316 Stainless Steel Body Material, Plastic Dial Material, Stainless Steel Piston Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.