Pressure Gauge, 0 to 5 psi

  • Mfr # 142-SA-00-O(AA)-5P

  • Zoro # G5608233


product price: $790.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2.00%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
142
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142-SA-00-O(AA)-5P
Zoro #
G5608233
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Gauge Nominal Dial Size
2 1/2 in
Differential Gauge Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Case Diameter
3 5/16 in
Manufacturer Warranty Length
5 yr
Case Depth
0.78 in
Bolt Circle Diameter
3.5 in
For Panel Cut-Out Size
3 in
For Panel Cutout Diameter
3 in

Details

Item
Differential Pressure Gauge & Switch
Accuracy
+/-2.00%
Process Connection Type
NPT
Series
142
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Pressure Detection, Hydraulics, Pumps, Refrigeration
Process Connection Location
Back
Housing Material
316 Stainless Steel
Pressure Range
0 to 5 psid
Sensor Type
Diaphragm
Contact Rating
0.25A, 125V AC/V DC
Differential Pressure Range Units
psi
Dial Material
Engineered Plastic
Gauge Accuracy
+/-3-2-3%
Diaphragm Material
Buna-N
Gauge Primary Range Smallest Graduation
0.2
Includes
Installation and Operation Manual
Differential Pressure Range
0 to 5 psi
Standards
ASME B40.1 Grade B, CE, CSA, NEMA 4X, UL Listing
Piston Material
Stainless Steel
Rated Total Pressure
3000 psi
Scale Type
Pressure
Differential Pressure Range Value
0 to 5
Differential Gauge Connection Type
FNPT
Gauge Connection Location
Back
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Basic Gauge Case Material
Metal
Basic Gauge Wetted Parts
Stainless Steel / Buna-N
Seal Material
Buna-N
Differential Pressure Gauge Type
Differential Pressure Gauge
Relay Type
SPDT
Body Material
316 Stainless Steel
Socket Material
Ceramic/Stainless Steel
Case Material
Plastic
O-Ring Material
Buna-N
Dial Color
White
Hazardous Location Rating
Class 1, Division 2, Groups A, B, C, D; Class 2, Division 2, Groups F, G
Removable Bezel
No
Accuracy Grade
ASME B40.1 Grade B
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Repeatability
+/-1%
Case Shape
Round
Blowout Safety Back
No
Pressure Gauge Type
Differential Pressure Gauge with Switch
Includes Vent Plug
No
Sensor Material
Buna-N
IP/NEMA Rating
IP65, NEMA 4X
Non-Sparking
No
Includes Calibration Certificate
No
Switch Electrical Requirements
125V AC/DC; 3W; 0.25A
Switch Contact Type
SPDT
Panel-Mountable
Yes
Lens Material
Acrylic
Adjustable Set Points
Yes
Includes Mounting Hardware
No
Number of Switches
1
Over-Pressure Limit
000 psi, 6
Gauge Case Material
Plastic
Bezel Gasket Material
Buna-N
Maximum Working Static Pressure
3,000 psig
NEMA Enclosure Rating
4X
IP Rating
IP65
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F
Pressure Measurement - Minimum
0 psid
Pressure Measurement - Maximum
5 psid
Process Media Temperature - Maximum
200 Degrees F
Working Static Pressure - Maximum
3,000 psig
Process Media Temperature - Minimum
-40 Degrees F
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.
Switch Contact Form
SPDT

Description

Differential Pressure Gauge, Scale Type PSID, Pressure Range Minor Div. .2 lb., Rated Total Pressure 3000 PSI, Relay Type SPDT, Full Scale Accuracy ( Percent) 3/2/3 Percent, Connection Size NPT (In.) 1/4 FNPT, Amps AC 0.25, Dial Size (In.) 2-1/2, Ambient Operating Range (F) -40 to 200 Degrees F, Includes Installation and Operation Manual, Manufacturers Warranty Length 5 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.