Zoro Homepage

Pressure Gauge, 0 to 5 psi

  • Mfr # 220-SC-02-O(AAA)-5P

  • Zoro # G5557221


product price: $901.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
220
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220-SC-02-O(AAA)-5P
Zoro #
G5557221
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
4 1/2 in
Differential Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
4 1/2 in
Manufacturers Warranty Length
5 yr
Manufacturer Warranty Length
5 yr
Case Diameter
6 3/16 in

Details

Item
Differential Pressure Gauge & Switch
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
220
Process Connection Gender
Female
Application
HVAC/R
Process Connection Location
End
Housing Material
316 Stainless Steel
Pressure Range
0 to 5 psid
Sensor Type
Piston
Body Material
316 Stainless Steel
Relay Type
SPDT
Standards
ATEX, CE, CSA, EU RoHS2 Compliant, IEC Ex, KOSHA Ex IIB + H2, NEMA 4X, UL
Basic Gauge Wetted Parts
Stainless Steel / Buna-N
Piston Material
Stainless Steel
Dial Material
Engineered Plastic
Rated Total Pressure
4000 psi
Gauge Primary Range Smallest Graduation
0.5
Includes
Installation and Operation Manual
Gauge Connection Location
Inline
Differential Pressure Gauge Type
Differential Pressure Gauge
Seal Material
Buna-N
Differential Pressure Range Units
psi
Basic Gauge Case Material
Metal
Differential Gauge Connection Type
FNPT
Differential Pressure Range
0 to 5 psi
Contact Rating
0.25A, 125V AC/V DC
Gauge Operating Temp. Range
-40 Degrees to 185 Degrees F
Scale Type
Pressure
Differential Pressure Range Value
0 to 5
Gauge Accuracy
+/-3-2-3%
Case Material
Plastic
Socket Material
Ceramic/Stainless Steel
Accuracy Grade
ASME B40.1 Grade B
Ambient Operating Temperature Range
-40 Degrees to 185 Degrees F (-40 Degrees to 85 Degrees C)
Switch Electrical Requirements
0.25A @ 125V AC/DC; 3W
Includes Mounting Hardware
No
Switch Contact Type
SPDT
Repeatability
+/-1%
Hazardous Location Rating
Class 1, Division 2, Groups A, B, C, D; Class 2, Division 2, Groups F, G
Number of Switches
1
Maximum Working Static Pressure
4,000 psig
Lens Material
Acrylic
Panel-Mountable
No
IP/NEMA Rating
NEMA 4X
Non-Sparking
No
Blowout Safety Back
No
Removable Bezel
No
Case Shape
Round
Includes Vent Plug
No
Adjustable Set Points
Yes
O-Ring Material
Buna-N
Bezel Gasket Material
Buna-N
Pressure Gauge Type
Differential Pressure Gauge with Switch
Movement Material
316 Stainless Steel; Ceramic Magnet
Includes Calibration Certificate
No
Gauge Case Material
Plastic
Sensor Material
Buna-N
Dial Color
White
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
5 psid
Pressure Measurement - Minimum
0 psid
Operating Temperature - Maximum
185 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Product Type
Piston type Differential Pressure Gauge. Common applications for Filters, Strainers, Separators, Valves, and Pumps. 5 Year Warranty.
Switch Contact Form
SPDT
Process Media Temperature - Minimum
-40 Degrees F
Working Static Pressure - Maximum
4,000 psig
IP Rating
IP65
Hazardous Location Specification
Class I, Div 1 and 2, Group A, B, C, D, Class II, Div 2, Group F, G
Process Media Temperature - Maximum
200 Degrees F

Description

Differential Pressure Gauge, Scale Type PSID, Pressure Range Minor Div. .5 lb., Rated Total Pressure 4000 PSI, Relay Type SPDT, Full Scale Accuracy ( Percent) 3/2/3 Percent, Connection Size NPT (In.) 1/4 FNPT, Amps AC 0.25, Dial Size (In.) 4-1/2, Ambient Operating Range (F) -40 to 200 Degrees F, Includes Installation and Operation Manual, Manufacturers Warranty Length 5 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.