Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge, 0 to 5 psi

  • Mfr # 220-SC-02-O(JAA)-5P

  • Zoro # G5596945


product price: $946.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
220
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220-SC-02-O(JAA)-5P
Zoro #
G5596945
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
4 1/2 in
Gauge Nominal Dial Size
3 1/2 in
Differential Gauge Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Case Diameter
6 3/16 in
Manufacturer Warranty Length
5 yr

Details

Item
Differential Pressure Gauge & Switch
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
220
Process Connection Gender
Female
Application
HVAC/R
Process Connection Location
End
Housing Material
316 Stainless Steel
Pressure Range
0 to 5 psid
Sensor Type
Piston
Piston Material
Stainless Steel
Dial Material
Engineered Plastic
Basic Gauge Case Material
Metal
Scale Type
Pressure
Contact Rating
0.25A, 125V AC/V DC
Basic Gauge Wetted Parts
Stainless Steel / Buna-N
Differential Gauge Connection Type
FNPT
Gauge Connection Location
Inline
Differential Pressure Gauge Type
Differential Pressure Gauge
Rated Total Pressure
4000 psi
Body Material
316 Stainless Steel
Includes
Installation and Operation Manual
Differential Pressure Range
0 to 5 psi
Gauge Operating Temp. Range
-40 Degrees to 185 Degrees F
Seal Material
Buna-N
Standards
ATEX, CE, CSA, EU RoHS2 Compliant, IEC Ex, KOSHA Ex IIB + H2, NEMA 7, UL
Gauge Accuracy
+/-3-2-3%
Differential Pressure Range Units
psi
Differential Pressure Range Value
0 to 5
Gauge Primary Range Smallest Graduation
0.5
Relay Type
SPDT
Case Material
Plastic
Socket Material
Ceramic/Stainless Steel
Bezel Gasket Material
Buna-N
Non-Sparking
No
Gauge Case Material
Plastic
Maximum Working Static Pressure
4,000 psig
Case Shape
Round
Ambient Operating Temperature Range
-40 Degrees to 185 Degrees F (-40 Degrees to 85 Degrees C)
Panel-Mountable
No
Blowout Safety Back
No
Movement Material
316 Stainless Steel; Ceramic Magnet
Adjustable Set Points
Yes
Includes Vent Plug
No
Number of Switches
1
Accuracy Grade
ASME B40.1 Grade B
Switch Contact Type
SPDT
Sensor Material
Buna-N
O-Ring Material
Buna-N
IP/NEMA Rating
NEMA 4X
Lens Material
Acrylic
Removable Bezel
No
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Switch Electrical Requirements
0.25A @ 125V AC/DC; 3W
Dial Color
White
Hazardous Location Rating
Class 1, Division 1, Groups B, C, D; Class 2, Division 1, Groups E, F, G
Pressure Gauge Type
Differential Pressure Gauge with Switch
Repeatability
+/-1%
Pressure Measurement - Maximum
5 psid
NEMA Enclosure Rating
4X
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
185 Degrees F
Pressure Measurement - Minimum
0 psid
IP Rating
IP65
Product Type
Piston type Differential Pressure Gauge. Common applications for Filters, Strainers, Separators, Valves, and Pumps. 5 Year Warranty.
Working Static Pressure - Maximum
4,000 psig
Switch Contact Form
SPDT
Process Media Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Hazardous Location Specification
Class I, Div 1, Group B, C, D, Class II, Div 2, Group E, F, G

Description

Differential Pressure Gauge, Scale Type PSID, Pressure Range Minor Div. .5 lb., Rated Total Pressure 4000 PSI, Relay Type SPDT, Full Scale Accuracy ( Percent) 3/2/3 Percent, Connection Size NPT (In.) 1/4 FNPT, Amps AC 0.25, Dial Size (In.) 4-1/2, Ambient Operating Range (F) -40 to 200 Degrees F, Includes Installation and Operation Manual, Manufacturers Warranty Length 5 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.