Pressure Gauge, 0 to 50 In H2O
Mfr # 142-SA-00-O(AA)-50H
Zoro # G5817551
product price:Â $772.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-2.00%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
142
Process Connection Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
142-SA-00-O(AA)-50H
Zoro #
G5817551
UPC #
-
Country of Origin
United States
Dimensions
Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Gauge Nominal Dial Size
2 1/2 in
Manufacturers Warranty Length
5 yr
Differential Gauge Connection Size
1/4 in
Case Depth
0.78 in
Bolt Circle Diameter
3.5 in
Case Diameter
3 5/16 in
Manufacturer Warranty Length
5 yr
For Panel Cut-Out Size
3 in
For Panel Cutout Diameter
3 in
Description
Differential Pressure Gauge, Scale Type IN H2O, Pressure Range Minor Div. 2 in., Rated Total Pressure 3000 PSI, Relay Type SPDT, Full Scale Accuracy ( Percent) 3/2/3 Percent, Connection Size NPT (In.) 1/4 FNPT, Amps AC 0.25, Dial Size (In.) 2-1/2, Ambient Operating Range (F) -40 to 200 Degrees F, Includes Installation and Operation Manual, Manufacturers Warranty Length 5 Year
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.