Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge, 0 to 50 psi

  • Mfr # 120-SA-00-O(CA)-50P

  • Zoro # G5573285


product price: $514.50
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2.00%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
120
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120-SA-00-O(CA)-50P
Zoro #
G5573285
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Differential Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
2 1/2 in
Manufacturers Warranty Length
5 yr
For Panel Cut-Out Size
3 in
Bolt Circle Diameter
3.5 in
Manufacturer Warranty Length
5 yr
For Panel Cutout Diameter
3 in

Details

Item
Differential Pressure Gauge & Switch
Accuracy
+/-2.00%
Process Connection Type
NPT
Series
120
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Pressure Detection, Hydraulics, Pumps, Refrigeration, Valves
Process Connection Location
Back
Housing Material
316L Stainless Steel
Pressure Range
0 to 50 psid
Sensor Type
Piston
Gauge Primary Range Smallest Graduation
2
Gauge Accuracy
+/-3-2-3%
Differential Pressure Range
0 to 50 psi
Differential Pressure Range Value
0 to 50
Differential Gauge Connection Type
FNPT
Basic Gauge Wetted Parts
Stainless Steel / Buna-N
Contact Rating
0.25A, 125V AC/V DC
Scale Type
Pressure
Differential Pressure Gauge Type
Differential Pressure Gauge
Basic Gauge Case Material
Metal
Piston Material
Stainless Steel
Rated Total Pressure
6000 psi
Relay Type
SPDT
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Includes
Installation and Operation Manual
Dial Material
Engineered Plastic
Body Material
316 Stainless Steel
Seal Material
Buna-N
Standards
ASME, CSA B51-09, CSA Listing, UL Listing
Gauge Connection Location
Back
Differential Pressure Range Units
psi
Case Material
Plastic
Socket Material
Ceramic/Stainless Steel
Pressure Gauge Type
Differential Pressure Gauge with Switch
Switch Contact Type
SPDT
Panel-Mountable
Yes
IP/NEMA Rating
IP65, NEMA 4X
Maximum Working Static Pressure
6,000 psig
Gauge Case Material
Plastic
Includes Calibration Certificate
No
Accuracy Grade
ASME B40.1 Grade B
Sensor Material
Buna-N
Adjustable Set Points
Yes
Includes Vent Plug
No
Bezel Gasket Material
Buna-N
Case Shape
Round
Lens Material
Acrylic
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Repeatability
+/-1%
Movement Material
316 Stainless Steel
Power Source
None
Blowout Safety Back
No
Over-Pressure Limit
000 psi, 12
Non-Sparking
No
Dial Color
White
Removable Bezel
No
O-Ring Material
Buna-N
Hazardous Location Rating
Not Rated
Number of Switches
1
Includes Mounting Hardware
No
Switch Electrical Requirements
3W, 0.25A @ 125V AC/DC
Pressure Measurement - Maximum
50 psid
NEMA Enclosure Rating
4X
IP Rating
IP65
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Pressure Measurement - Minimum
0 psid
Product Type
Piston type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Performance Testing, Heat Exchanger. 5 Year Warranty.
Switch Contact Form
SPDT
Process Media Temperature - Maximum
200 Degrees F
Working Static Pressure - Maximum
6,000 psig
Process Media Temperature - Minimum
-40 Degrees F

Description

Differential Pressure Gauge, Scale Type PSID, Pressure Range Minor Div. 2 lb., Rated Total Pressure 6000 PSI, Relay Type SPDT, Full Scale Accuracy ( Percent) 3/2/3 Percent, Connection Size NPT (In.) 1/4 FNPT, Amps AC 0.25, Dial Size (In.) 2-1/2, Ambient Operating Range (F) -40 to 200 Degrees F, Includes Installation and Operation Manual, Manufacturers Warranty Length 5 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.