Pressure Gauge, 0 to 50 psi

  • Mfr # 140-AA-00-O(AA)-50P

  • Zoro # G5495235


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2.00%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
140
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140-AA-00-O(AA)-50P
Zoro #
G5495235
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Gauge Nominal Dial Size
2 1/2 in
Differential Gauge Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Bolt Circle Diameter
3.5 in
Manufacturer Warranty Length
5 yr
For Panel Cut-Out Size
3 in
Case Depth
0.78 in
Case Diameter
3 5/16 in
For Panel Cutout Diameter
3 in

Details

Item
Differential Pressure Gauge & Switch
Accuracy
+/-2.00%
Process Connection Type
NPT
Series
140
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Pressure Detection, Hydraulics, Pumps, Refrigeration
Process Connection Location
Back
Housing Material
Aluminum
Pressure Range
0 to 50 psid
Sensor Type
Diaphragm
Basic Gauge Case Material
Metal
Includes
Installation and Operation Manual
Gauge Accuracy
+/-3-2-3%
Differential Pressure Range
0 to 50 psi
Differential Pressure Range Value
0 to 50
Differential Pressure Gauge Type
Differential Pressure Gauge
Piston Material
Stainless Steel
Basic Gauge Wetted Parts
Stainless Steel / Buna-N
Dial Material
Engineered Plastic
Gauge Primary Range Smallest Graduation
2
Diaphragm Material
Buna-N
Contact Rating
0.25A, 125V AC/V DC
Relay Type
SPDT
Standards
ASME B40.1 Grade B, ASME B40.1 Grade D, CE, CSA, NEMA 4X, UL Listing
Differential Pressure Range Units
psi
Scale Type
Pressure
Body Material
Aluminum
Differential Gauge Connection Type
FNPT
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Gauge Connection Location
Back
Seal Material
Buna-N
Rated Total Pressure
3000 psi
Case Material
Plastic
Socket Material
Ceramic/Stainless Steel
Non-Sparking
No
Number of Switches
1
Switch Contact Type
SPDT
Repeatability
+/-1%
Maximum Working Static Pressure
3,000 psig
Dial Color
White
Bezel Gasket Material
Buna-N
Includes Vent Plug
No
O-Ring Material
Buna-N
Case Shape
Round
Adjustable Set Points
Yes
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Hazardous Location Rating
Class 1, Division 2, Groups A, B, C, D; Class 2, Division 2, Groups F, G
Panel-Mountable
Yes
Accuracy Grade
ASME B40.1 Grade B, ASME B40.1 Grade D
Lens Material
Acrylic
Over-Pressure Limit
000 psi, 6
Blowout Safety Back
No
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Sensor Material
Buna-N
Gauge Case Material
Plastic
IP/NEMA Rating
IP65, NEMA 4X
Removable Bezel
No
Pressure Gauge Type
Differential Pressure Gauge with Switch
Switch Electrical Requirements
125V AC/DC; 3W; 0.25A
Pressure Measurement - Minimum
0 psid
Pressure Measurement - Maximum
50 psid
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP65
NEMA Enclosure Rating
4X
Process Media Temperature - Maximum
200 Degrees F
Switch Contact Form
SPDT
Process Media Temperature - Minimum
-40 Degrees F
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.
Working Static Pressure - Maximum
3,000 psig

Description

Differential Pressure Gauge, Scale Type PSID, Pressure Range Minor Div. 2 lb., Rated Total Pressure 3000 PSI, Relay Type SPDT, Full Scale Accuracy ( Percent) 3/2/3 Percent, Connection Size NPT (In.) 1/4 FNPT, Amps AC 0.25, Dial Size (In.) 2-1/2, Ambient Operating Range (F) -40 to 200 Degrees F, Includes Installation and Operation Manual, Manufacturers Warranty Length 5 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.