Pressure Gauge, 0 to 50 psi

  • Mfr # 140-AC-00-OO-50P

  • Zoro # G0017735


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
140
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140-AC-00-OO-50P
Zoro #
G0017735
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
4 1/2 in
Gauge Nominal Dial Size
4 1/2 in
Differential Gauge Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Case Depth
1.18 in
Case Diameter
6 1/4 in
Bolt Circle Diameter
5.63 in
Manufacturer Warranty Length
5 yr

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
140
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Flow Measurement, Pressure Detection, Hydraulics, Pumps, Refrigeration, Liquid Level Measurement, Water Purification or Irrigation
Process Connection Location
Back
Housing Material
Aluminum
Pressure Range
0 to 50 psid
Sensor Type
Diaphragm
Seal Material
Buna-N
Diaphragm Material
Buna-N
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Gauge Accuracy
+/-3-2-3%
Rated Total Pressure
3,000 psi
Body Material
Aluminum
Differential Pressure Gauge Type
Differential Pressure Gauge
Standards
ASME, CE, CSA, EN, NACE, NEMA, RoHS, SAE, UL
Gauge Primary Range Smallest Graduation
2
Differential Pressure Range
0 to 50 psi
Differential Pressure Range Value
0 to 50
Dial Material
Engineered Plastic
Gauge Connection Location
Back
Differential Gauge Connection Type
FNPT
Includes
Instructions
Differential Pressure Range Units
psi
Basic Gauge Case Material
Metal
Scale Type
Pressure
Basic Gauge Wetted Parts
Buna-N
Socket Material
Ceramic/Stainless Steel
Case Material
316 Stainless Steel, Aluminum
Hazardous Location Rating
Not Rated
Blowout Safety Back
No
Case Construction
Glass Reinforced
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Maximum Working Static Pressure
3,000 psig
Includes Mounting Hardware
No
Includes Calibration Certificate
No
Panel-Mountable
Yes
Sensor Material
Buna-N
Removable Bezel
No
Movement Material
316 Stainless Steel
Accuracy Grade
ASME B40.1 Grade B
Repeatability
1%
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Non-Sparking
No
Pressure Gauge Type
Differential Pressure Gauge
Primary Scale Minor Graduations
2
Movement Type
Rotary
Gauge Case Material
316 Stainless Steel, Aluminum
IP/NEMA Rating
IP65, NEMA 4X
Process Temperature Range
-40 Degrees to 200 Degrees F
Case Shape
Round
Bezel Gasket Material
Buna-N
Includes Vent Plug
No
Adjustable Set Points
Yes
Dial Color
White
Pressure Scale Minor Graduations
2
Pressure Measurement - Maximum
50 psid
Operating Temperature - Minimum
-40 Degrees F
Pressure Measurement - Minimum
0 psid
Operating Temperature - Maximum
200 Degrees F
NEMA Enclosure Rating
4X
IP Rating
IP65
Number of Switches
0
Process Media Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.
Working Static Pressure - Maximum
3,000 psig

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 50 PSID, Pressure Range Minor Div 2.0 PSID, Rated Total Pressure 3000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 4-1/2 In In, Aluminum Body Material, Plastic Dial Material, Buna N Diaphragm Material, Buna N Seal Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.