Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge, 0 to 50 psi

  • Mfr # 140-SA-00-OO-50P

  • Zoro # G0017604


product price: $694.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
140
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140-SA-00-OO-50P
Zoro #
G0017604
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Differential Gauge Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Gauge Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
3.5 in
Case Depth
0.78 in
Case Diameter
3 5/16 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
140
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Flow Measurement, Pressure Detection, Hydraulics, Pumps, Refrigeration, Liquid Level Measurement, Water Purification or Irrigation
Process Connection Location
Back
Housing Material
316 Stainless Steel
Pressure Range
0 to 50 psid
Sensor Type
Diaphragm
Basic Gauge Case Material
Metal
Seal Material
Buna-N
Rated Total Pressure
3,000 psi
Basic Gauge Wetted Parts
Buna-N
Differential Pressure Range Value
0 to 50
Differential Pressure Gauge Type
Differential Pressure Gauge
Differential Gauge Connection Type
FNPT
Differential Pressure Range
0 to 50 psi
Gauge Primary Range Smallest Graduation
2
Gauge Connection Location
Back
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Gauge Accuracy
+/-3-2-3%
Standards
ASME, CE, CSA, EN, NACE, NEMA, RoHS, SAE, UL
Scale Type
Pressure
Dial Material
Engineered Plastic
Includes
Instructions
Body Material
316 Stainless Steel
Diaphragm Material
Buna-N
Differential Pressure Range Units
psi
Case Material
316 Stainless Steel
Socket Material
Ceramic/Stainless Steel
Includes Vent Plug
No
Non-Sparking
No
Case Construction
Glass Reinforced
Removable Bezel
No
Process Temperature Range
-40 Degrees to 200 Degrees F
Movement Type
Rotary
Includes Calibration Certificate
No
Pressure Gauge Type
Differential Pressure Gauge
Panel-Mountable
Yes
Sensor Material
Buna-N
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Gauge Case Material
316 Stainless Steel
Bezel Gasket Material
Buna-N
IP/NEMA Rating
IP65, NEMA 4X
Maximum Working Static Pressure
3,000 psig
Blowout Safety Back
No
Accuracy Grade
ASME B40.1 Grade B
Hazardous Location Rating
Not Rated
Repeatability
1%
Dial Color
White
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Adjustable Set Points
Yes
Includes Mounting Hardware
No
Movement Material
316 Stainless Steel
Case Shape
Round
Primary Scale Minor Graduations
2
IP Rating
IP65
Operating Temperature - Minimum
-40 Degrees F
Pressure Measurement - Minimum
0 psid
Pressure Measurement - Maximum
50 psid
Pressure Scale Minor Graduations
2
Number of Switches
0
Operating Temperature - Maximum
200 Degrees F
Process Media Temperature - Maximum
200 Degrees F
NEMA Enclosure Rating
4X
Process Media Temperature - Minimum
-40 Degrees F
Working Static Pressure - Maximum
3,000 psig
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 50 PSID, Pressure Range Minor Div 2.0 PSID, Rated Total Pressure 3000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 2-1/2 In In, 316 Stainless Steel Body Material, Plastic Dial Material, Buna N Diaphragm Material, Buna N Seal Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.