Pressure Gauge, 0 to 50 psi

  • Mfr # 220-SC-02-O(JAA)-50P

  • Zoro # G5696582


product price: $946.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
220
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
220-SC-02-O(JAA)-50P
Zoro #
G5696582
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
4 1/2 in
Differential Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
4 1/2 in
Manufacturers Warranty Length
5 yr
Case Diameter
6 3/16 in
Manufacturer Warranty Length
5 yr

Details

Item
Differential Pressure Gauge & Switch
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
220
Process Connection Gender
Female
Application
HVAC/R
Process Connection Location
End
Housing Material
316 Stainless Steel
Pressure Range
0 to 50 psid
Sensor Type
Piston
Scale Type
Pressure
Standards
ATEX, CE, CSA, EU RoHS2 Compliant, IEC Ex, KOSHA Ex IIB + H2, NEMA 7, UL
Relay Type
SPDT
Gauge Accuracy
+/-3-2-3%
Basic Gauge Wetted Parts
Stainless Steel / Buna-N
Gauge Connection Location
Inline
Differential Pressure Range
0 to 50 psi
Seal Material
Buna-N
Gauge Operating Temp. Range
-40 Degrees to 185 Degrees F
Contact Rating
0.25A, 125V AC/V DC
Basic Gauge Case Material
Metal
Dial Material
Engineered Plastic
Body Material
316 Stainless Steel
Differential Pressure Range Units
psi
Differential Pressure Gauge Type
Differential Pressure Gauge
Rated Total Pressure
4000 psi
Differential Gauge Connection Type
FNPT
Includes
Installation and Operation Manual
Gauge Primary Range Smallest Graduation
2
Differential Pressure Range Value
0 to 50
Piston Material
Stainless Steel
Socket Material
Ceramic/Stainless Steel
Case Material
Plastic
Removable Bezel
No
Sensor Material
Buna-N
Bezel Gasket Material
Buna-N
IP/NEMA Rating
NEMA 4X
Blowout Safety Back
No
Repeatability
+/-1%
Lens Material
Acrylic
Adjustable Set Points
Yes
Non-Sparking
No
Includes Mounting Hardware
No
Includes Calibration Certificate
No
Pressure Gauge Type
Differential Pressure Gauge with Switch
Maximum Working Static Pressure
4,000 psig
Hazardous Location Rating
Class 1, Division 1, Groups B, C, D; Class 2, Division 1, Groups E, F, G
Dial Color
White
Switch Contact Type
SPDT
Movement Material
316 Stainless Steel; Ceramic Magnet
O-Ring Material
Buna-N
Panel-Mountable
No
Accuracy Grade
ASME B40.1 Grade B
Includes Vent Plug
No
Gauge Case Material
Plastic
Number of Switches
1
Ambient Operating Temperature Range
-40 Degrees to 185 Degrees F (-40 Degrees to 85 Degrees C)
Switch Electrical Requirements
0.25A @ 125V AC/DC; 3W
Case Shape
Round
Pressure Measurement - Maximum
50 psid
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X
Operating Temperature - Maximum
185 Degrees F
Pressure Measurement - Minimum
0 psid
IP Rating
IP65
Product Type
Piston type Differential Pressure Gauge. Common applications for Filters, Strainers, Separators, Valves, and Pumps. 5 Year Warranty.
Switch Contact Form
SPDT
Process Media Temperature - Minimum
-40 Degrees F
Working Static Pressure - Maximum
4,000 psig
Process Media Temperature - Maximum
200 Degrees F
Hazardous Location Specification
Class I, Div 1, Group B, C, D, Class II, Div 2, Group E, F, G

Description

Differential Pressure Gauge, Scale Type PSID, Pressure Range Minor Div. 2 lb., Rated Total Pressure 4000 PSI, Relay Type SPDT, Full Scale Accuracy ( Percent) 3/2/3 Percent, Connection Size NPT (In.) 1/4 FNPT, Amps AC 0.25, Dial Size (In.) 4-1/2, Ambient Operating Range (F) -40 to 200 Degrees F, Includes Installation and Operation Manual, Manufacturers Warranty Length 5 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.