Zoro Homepage

Pressure Indicator, 0 to 12 psi

  • Mfr # 555A-12.0

  • Zoro # G0017787


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-5% (0-3.5 psid to 0-43 psid)
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
555A
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555A-12.0
Zoro #
G0017787
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
3 1/4 in
Manufacturers Warranty Length
1 yr
Differential Gauge Connection Size
1/4 in
Manufacturer Warranty Length
1 yr

Description

3-Color Differential Pressure Indicator, Accuracy +/-5 Percent (0-3.5 psid to 0-43 psid), Gauge Case Material Glass Filled Nylon, Lens Material Plastic, IP/NEMA Rating Not Rated, Nominal Dial Size 3 1/4 in, Panel-Mountable No, Pressure Gauge Type Differential Filter Indicator, Process Connection Size 1/4 in, Process Connection Type NPT, Process Connection Gender Female, Process Connection Location End, Sensor Material Buna-N, Pressure Range 0 to 12 psid, Maximum Working Static Pressure 300 psig

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.