Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Indicator, 0 to 5 psi

  • Mfr # 555A-5.0

  • Zoro # G0017762


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-5% (0-3.5 psid to 0-43 psid)
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
555A
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555A-5.0
Zoro #
G0017762
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
3 1/4 in
Manufacturers Warranty Length
1 yr
Differential Gauge Connection Size
1/4 in
Manufacturer Warranty Length
1 yr

Details

Item
3-Color Differential Pressure Indicator
Accuracy
+/-5% (0-3.5 psid to 0-43 psid)
Process Connection Type
NPT
Series
555A
Process Connection Gender
Female
Application
Filtration Monitoring, Line Loss, Valves
Process Connection Location
End
Housing Material
Glass-Filled Nylon
Pressure Range
0 to 5 psid
Sensor Type
Diaphragm
Dial Material
Plastic
Basic Gauge Wetted Parts
Buna-N
Basic Gauge Case Material
Metal
Diaphragm Material
Buna-N
Differential Pressure Gauge Type
Differential Pressure Indicator
Differential Pressure Range
0 to 5 psi
Includes
Instructions
Piston Material
Magnetic
Rated Total Pressure
300 psi
Seal Material
Buna-N
Gauge Connection Location
Inline
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Gauge Accuracy
+/-5.00%
Scale Type
Pressure
Differential Pressure Range Units
psi
Body Material
Glass Filled Nylon
Differential Gauge Connection Type
FNPT
Differential Pressure Range Value
0 to 5
Standards
Certified Quality System CSA B51-09 SAI GLOBAL, CSA Listed, UL Listed
Case Material
Glass Filled Nylon
IP/NEMA Rating
Not Rated
Accuracy Details
+/-5% (0-3.5 psid to 0-43 psid)
Non-Sparking
No
Includes Calibration Certificate
No
Dial Color
Green-Yellow-Red
Panel-Mountable
No
Adjustable Set Points
No
Transition Point Range - Yellow
3.0 to 4.5 psid
Transition Point Range - Green
0 to 3.0 psid
Hazardous Location Rating
Not Rated
Lens Material
Plastic
Maximum Working Static Pressure
300 psig
Sensor Material
Buna-N
Gauge Case Material
Glass Filled Nylon
Pressure Gauge Type
Differential Filter Indicator
Accuracy Grade
ASME B40.1 Grade D
Removable Bezel
No
Includes Mounting Hardware
No
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F, -40 Degrees to 93 Degrees C
Case Construction
Corrosion Resistant
Process Temperature Range
-40 Degrees to 200 Degrees F
Pointer Characteristics
Magnetic Piston and Follower Pointer
Includes Vent Plug
No
Blowout Safety Back
Yes
Transition Point Range - Red
4.5 to 5.0 psid
Case Shape
Rectangle
Pressure Measurement - Minimum
0 psid
NEMA Enclosure Rating
Not Rated
Dirty Filter Pressure Measurement - Minimum
4.5 psid
Process Media Temperature - Maximum
200 Degrees F
Change Filter Pressure Measurement - Maximum
4.5 psid
IP Rating
Not Rated
Clean Filter Pressure Measurement - Maximum
3 psid
Working Static Pressure - Maximum
300 psig
Pressure Measurement - Maximum
5 psid
Process Media Temperature - Minimum
-40 Degrees F
Dirty Filter Pressure Measurement - Maximum
5 psid
Clean Filter Pressure Measurement - Minimum
0 psid
Change Filter Pressure Measurement - Minimum
3 psid
Dial Scale Color
Green-Yellow-Red

Description

3-Color Differential Pressure Indicator, Accuracy +/-5 Percent (0-3.5 psid to 0-43 psid), Gauge Case Material Glass Filled Nylon, Lens Material Plastic, IP/NEMA Rating Not Rated, Nominal Dial Size 3 1/4 in, Panel-Mountable No, Pressure Gauge Type Differential Filter Indicator, Process Connection Size 1/4 in, Process Connection Type NPT, Process Connection Gender Female, Process Connection Location End, Sensor Material Buna-N, Pressure Range 0 to 5 psid, Maximum Working Static Pressure 300 psig

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.