Shop MIDWEST METAL PRODUCTS
Create Account
248924 30 in. Pet Expert Double Door Dog Crate
- Mfr # 248924
- Zoro # G803726951
product price:Â
$
103.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 248924
- Zoro #
- G803726951
- UPC #
- 52088096079
- Country of Origin
- China
Description
Features
- Home training crate for dogs
- Reinforced double doors with multiple locking points
- Provides easy access to pet & versatile placement in your home
- Safe secure slide bolt latch
- Creates a den like space for your pet
- Allows proper ventilation & visibility
- Door features a low threshold & large opening allowing pet to easily enter & exit the crate
- Easy assembly, no tools required
- Folds down for easy portable
- Size: 30"
- Dimension: 21.49" H x 19.40" W x 30.94" L
- Weight: 19 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.