Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Offset Right Replaceable Blade Snip, Straight/Tight Curve, 13", Blade: Vinyl, Handles Magnesium

  • Mfr # MWT-2110

  • Zoro # G1664052


product price: $55.19
/ea

Key Features

Overall Length
13"
Number of Pieces
1
Material
Blade: Vinyl, Handles Magnesium
Cutting Action
Straight/Tight Curve
Features
Long Cut Lengths; Light Weight Magnesium Handles Reduce Fatigue; Cuts 24 ga Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWT-2110
Zoro #
G1664052
UPC #
727226130440
Country of Origin
United States

Dimensions

Overall Length
13"

Details

Item
Offset Right Replaceable Blade Snip
Number of Pieces
1
Material
Blade: Vinyl, Handles Magnesium
Cutting Action
Straight/Tight Curve
Features
Long Cut Lengths; Light Weight Magnesium Handles Reduce Fatigue; Cuts 24 ga Steel

Description

Midwest's MWT-2110 Offset Right Replaceable Blade Snip is a great tool for anyone who needs to cut metal sheeting. This snip features long cut lengths and lightweight magnesium handles that reduce fatigue. It has a straight/tight curve cutting action, so you can be sure of a clean cut every time. The vinyl blade and magnesium handles are durable and provide comfortable use over extended periods of time. You will also find this product cuts 24 ga steel with ease. When it comes to your next project, the Midwest MWT-2110 Offset Right Replaceable Blade Snip is an ideal choice because it offers superior performance at a great price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.