Zoro Homepage

Drawstring Mailing Bag w/Tag, 5x3in, PK100

  • Mfr # MP-35MB1

  • Zoro # G2764334


product price: $25.19
/pk 100, $0.25/ea

Key Features

Bag Item
Drawstring Mailing Bag with Tag
Bag Material
Cotton, Poly Blend
Bag Closure Type
Drawstring
Depth
0
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-35MB1
Zoro #
G2764334
UPC #
-
Country of Origin
Indonesia

Dimensions

Depth
0
Width
3 in
Length
5 in
Tag Length
2 1/2 in
Tag Width
3 3/4 in

Details

Bag Item
Drawstring Mailing Bag with Tag
Bag Material
Cotton, Poly Blend
Bag Closure Type
Drawstring
Color
Natural
Material
Cotton
Item
Drawstring Bag
Number of Drawstrings
1
Fabric Weight
3.98 oz/sq yd
Package Configuration
Flat Pack
Includes
Tag
Tag Material
Cardstock
Bag Bottom Type
Flat

Description

Number of Drawstrings 1, Bag Closure Type Drawstring, Item Drawstring Bag, Includes Tag, Length 5 in, Width 3 in, Bag Material Cotton, Poly Blend, Color Natural, Fabric Weight 3.98 oz/sq yd, Package Configuration Flat Pack, Tag Length 2 1/2 in, Tag Width 3 3/4 in, Tag Material Cardstock, Bag Bottom Type Flat, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.