Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drawstring Parts Bag, 16x12", PK100

  • Mfr # MP-1216CB1

  • Zoro # G3420085


product price: $123.99
/pk 100, $1.24/ea
Free Shipping & Returns

Key Features

Bag Item
Drawstring Parts Bag
Bag Material
Cotton, Poly Blend
Bag Closure Type
Drawstring
Depth
0
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-1216CB1
Zoro #
G3420085
UPC #
-
Country of Origin
Indonesia

Dimensions

Depth
0
Width
12 in
Length
16 in

Details

Bag Item
Drawstring Parts Bag
Bag Material
Cotton, Poly Blend
Bag Closure Type
Drawstring
Color
Natural
Material
Cotton
Number of Drawstrings
1
Fabric Weight
3.98 oz/sq yd
Item
Drawstring Bag
Package Configuration
Flat Pack
Bag Bottom Type
Flat

Description

Number of Drawstrings 1, Bag Closure Type Drawstring, Item Drawstring Bag, Length 16 in, Width 12 in, Bag Material Cotton, Poly Blend, Color Natural, Fabric Weight 3.98 oz/sq yd, Package Configuration Flat Pack, Bag Bottom Type Flat, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.