Zoro Homepage

Drawstring Parts Bag, 8" L, Org, PK100

  • Mfr # MP-68FB-OR

  • Zoro # G5098270


product price: $47.39
/pk 100, $0.47/ea

Key Features

Bag Item
Drawstring Parts Bag
Bag Material
Polyester, Rayon
Bag Closure Type
Drawstring
Depth
1/32 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-68FB-OR
Zoro #
G5098270
UPC #
-
Country of Origin
Indonesia

Dimensions

Depth
1/32 in
Width
6 in
Length
8 in

Details

Bag Item
Drawstring Parts Bag
Bag Material
Polyester, Rayon
Bag Closure Type
Drawstring
Color
Fluorescent Orange
Number of Drawstrings
1
Fabric Weight
3.75 oz/sq yd
Item
Drawstring Bag
Package Configuration
Flat Pack
Bag Bottom Type
Flat

Description

Number of Drawstrings 1, Bag Closure Type Drawstring, Item Drawstring Bag, Length 8 in, Width 6 in, Bag Material Polyester, Rayon, Color Fluorescent Orange, Fabric Weight 3.75 oz/sq yd, Package Configuration Flat Pack, Bag Bottom Type Flat, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.