Zoro Homepage

Heat Sealer, Foot Operated, 120VAC

  • Mfr # MP-12F1

  • Zoro # G5129649


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Overall Width
20 1/2 in
Overall Length
14 1/4 in
Overall Height
37 in
Max. Seal Thickness
7 mil
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-12F1
Zoro #
G5129649
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
20 1/2 in
Overall Length
14 1/4 in
Overall Height
37 in
Max. Seal Thickness
7 mil
Seal Length
12 in
Seal Width
5/64 in
Height
37 in
Width
20 1/2 in
Maximum Seal Length
12 in
Cord Length
96 in
Maximum Seal Width
1/8 in

Description

Mount Type Foot Operated, Heat Sealing Type Impulse, Operation Type Foot Operated, Includes Cutter Cutter Not Included, Maximum Seal Length 12 in, Maximum Seal Width 1/8 in, Max. Seal Thickness 7 mil, Overall Height 37 in, Overall Length 14 1/4 in, Overall Width 20 1/2 in, Beep Impulse Beep Impulse Not Included, Basic Power Source Electric, Cord Length 96 in, Current 3.2 A, Voltage 120V AC, Wattage 400 W, Plug Type Three Prong, Heat Sealer, Standards CE Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.