Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Sealer, Hand Operated, 120VAC

  • Mfr # MP-20C

  • Zoro # G5076351


product price: $261.94
/ea
Free Shipping & Returns

Key Features

Overall Width
3 1/4 in
Overall Length
24 in
Overall Height
12 in
Max. Seal Thickness
6 mil
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-20C
Zoro #
G5076351
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
3 1/4 in
Overall Length
24 in
Overall Height
12 in
Max. Seal Thickness
6 mil
Seal Length
20 in
Seal Width
5/64 in
Height
12 in
Width
3 1/4 in
Maximum Seal Length
20 in
Maximum Seal Width
2.5 mm
Cord Length
96 in

Details

Item
Heat Sealer
Voltage
120V AC
Heat Sealing Type
Impulse
Watts
870 W
Standards
ETL Listed
Mounting
Table Top
Operation Type
Hand Operated
Includes
Cutter
Compatible With
Low Density Polyethylene (LDPE), Plastic Optical Fiber (POF), Polypropylene
Mount Type
Table Top
Beep Impulse
Beep Impulse Not Included
Plug Type
Three Prong
Wattage
870 W
Basic Power Source
Electric
Current
7.25 A
Includes Cutter
Cutter Included

Description

Mount Type Table Top, Heat Sealing Type Impulse, Operation Type Hand Operated, Includes Cutter Cutter Included, Maximum Seal Length 20 in, Maximum Seal Width 2.5 mm, Max. Seal Thickness 6 mil, Overall Height 12 in, Overall Length 24 in, Overall Width 3 1/4 in, Beep Impulse Beep Impulse Not Included, Basic Power Source Electric, Cord Length 96 in, Current 7.25 A, Voltage 120V AC, Wattage 870 W, Plug Type Three Prong, Heat Sealer, Standards ETL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.