Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Sealer, Hand Operated, 120VAC

  • Mfr # MP-5

  • Zoro # G5109190


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1 in
Overall Length
8 in
Overall Height
3 in
Max. Seal Thickness
5 mil
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-5
Zoro #
G5109190
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
1 in
Overall Length
8 in
Overall Height
3 in
Max. Seal Thickness
5 mil
Seal Length
1/2 in
Seal Width
1/4 in
Height
3 in
Width
1 in
Cord Length
96 in
Maximum Seal Length
1/2 in
Maximum Seal Width
1/4 in

Details

Item
Heat Sealer
Voltage
120V AC
Heat Sealing Type
Constant
Compatible With
Plastic Optical Fiber (POF), Polypropylene, Polyvinyl Chloride (PVC)
Watts
20 W
Mounting
Portable
Standards
ETL Listed
Operation Type
Hand Operated
Includes Cutter
Cutter Not Included
Wattage
15 W
Current
0.125 A
Mount Type
Handheld
Plug Type
Two Prong
Beep Impulse
Beep Impulse Not Included
Basic Power Source
Electric

Description

Mount Type Handheld, Heat Sealing Type Constant, Operation Type Hand Operated, Includes Cutter Cutter Not Included, Maximum Seal Length 1/2 in, Maximum Seal Width 1/4 in, Max. Seal Thickness 5 mil, Overall Height 3 in, Overall Length 8 in, Overall Width 1 in, Beep Impulse Beep Impulse Not Included, Basic Power Source Electric, Cord Length 96 in, Current 0.125 A, Voltage 120V AC, Wattage 15 W, Plug Type Two Prong, Heat Sealer, Standards ETL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.