Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Sealer, Hand Operated, 120VAC

  • Mfr # MP-8C

  • Zoro # G5076379


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 1/4 in
Overall Length
12 in
Overall Height
10 1/2 in
Max. Seal Thickness
6 mil
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-8C
Zoro #
G5076379
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
3 1/4 in
Overall Length
12 in
Overall Height
10 1/2 in
Max. Seal Thickness
6 mil
Seal Length
8 in
Seal Width
1/16 in
Width
3 1/4 in
Height
10 1/2 in
Maximum Seal Width
1/8 in
Maximum Seal Length
8 in
Cord Length
96 in

Details

Item
Heat Sealer
Voltage
120V AC
Heat Sealing Type
Impulse
Watts
410 W
Mounting
Table Top
Compatible With
Low Density Polyethylene (LDPE), Plastic Optical Fiber (POF), Polypropylene
Includes
Cutter
Standards
ETL Listed
Operation Type
Hand Operated
Beep Impulse
Beep Impulse Not Included
Plug Type
Three Prong
Wattage
410 W
Mount Type
Table Top
Includes Cutter
Cutter Included
Basic Power Source
Electric
Current
3.42 A

Description

Mount Type Table Top, Heat Sealing Type Impulse, Operation Type Hand Operated, Includes Cutter Cutter Included, Maximum Seal Length 8 in, Maximum Seal Width 1/8 in, Max. Seal Thickness 6 mil, Overall Height 10 1/2 in, Overall Length 12 in, Overall Width 3 1/4 in, Beep Impulse Beep Impulse Not Included, Basic Power Source Electric, Cord Length 96 in, Current 3.42 A, Voltage 120V AC, Wattage 410 W, Plug Type Three Prong, Heat Sealer, Standards ETL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.