Zoro Homepage

Premium Roofing/Siding Tool Kit, 9 pcs.

  • Mfr # MWT-BULDKIT02

  • Zoro # G1663702


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
8
Includes
(8) go-to Tools for Building Sheet Metal Work (Left and Right Offset Snips, Bulldog Snip, Power Cutter(R) Long Offset Snip, 3 Straight Seamer Tong, Siding Removal Tool, Trim Nail Driver, and Scratch Awl); (1) Durable Tool Bag
Cutting Tools Included
Bulldog Snip, Left and Right Offset Snips, Power Cutter Long Offset Snip
Number of Miscellaneous Tools
3
Number of Cutting Tools
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWT-BULDKIT02
Zoro #
G1663702
UPC #
727226141569
Country of Origin
United States

Dimensions

Drive Size1
Sockets Not Included

Details

Item
Premium Roofing/Siding Tool Kit,9 pcs.
Number of Pieces
8
Includes
(8) go-to Tools for Building Sheet Metal Work (Left and Right Offset Snips, Bulldog Snip, Power Cutter(R) Long Offset Snip, 3 Straight Seamer Tong, Siding Removal Tool, Trim Nail Driver, and Scratch Awl); (1) Durable Tool Bag
Cutting Tools Included
Bulldog Snip, Left and Right Offset Snips, Power Cutter Long Offset Snip
Number of Miscellaneous Tools
3
Number of Cutting Tools
8
Tool Families Included
Cutting Tools, Miscellaneous Tools
Miscellaneous Tools Included
Forged Offset Seamer Tong, Siding Removal Tool, Trim Nail Driver
Tool Storage Included
Yes
Number of Plumbing Tools
0
Number of Inspection and Retrieving Tools
0
Putty Knives and Scrapers Included
None
Number of Pliers
0
Wrenches Included
None
Sockets, Drive Tools, and Accessories Included
None
Measurement Type
SAE
Plumbing Tools Included
None
Inspection and Retrieving Tools Included
None
Number of Sockets, Drive Tools, and Accessories
0
Number of Measuring and Testing Tools
0
Number of Wrenches
0
Measuring and Testing Tools Included
None
Abrasives and Finishing Tools Included
None
Electrical and Telecom Tools Included
None
Number of Abrasives and Finishing Tools
0
Number of Putty Knives and Scrapers
0
Pliers Included
None
Number of Electrical and Telecom Tools
0
Tool Storage Type
Tool Bag

Description

Premium Roofing/Siding Tool Kit,9 pcs., Tool Storage Type Tool Bag, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 8, Pliers Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included Bulldog Snip, Left and Right Offset Snips, Power Cutter Long Offset Snip, Plumbing Tools Included None, Electrical and Telecom Tools Included None, Measuring and Testing Tools Included None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.