This item is Discontinued.

Midwest Products 0.03 x 4 x 24 in. Basswood Strips, 15PK MID4401

0.03 x 4 x 24 in. Basswood Strips, 15PK (Discontinued)

  • Mfr # MID4401
  • Zoro # G015783490
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MID4401
Zoro #
G015783490
UPC #
666431411435
Country of Origin
China

Description

Whether you are a professional artist or just like playing around with arts and crafts we have best of arts & crafts. We are committed to bringing newest and trendy products to make it easy and more pleasurable for you. High quality products. Performance and reliability. Wide variety of products to find what you want. Attractive designs colors and patterns. Features -Basswood is a domestic wood cut in northern michigan and wisconsin desired because of its economy workability and finishing qualities -Its close tight homogeneous grain structure makes it ideal for a variety of hobby craft and miniature projects -Basswood is a favorite for carving -Recommended uses: airplanes boats crafts model railroad and miniatures -May be stained or painted to represent any wood type -Highest quality raw materials -Cut to desired length -15 Piece Specifications - Size: 0.03in x 4in - Length: 24in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.