This item is Discontinued.

Midwest Products 4402 0.10 x 4 x 24 in. Basswood; Pack of 15 191405

This item is Discontinued.

Midwest Products

4402 0.10 x 4 x 24 in. Basswood; Pack of 15 (Discontinued)

Mfr # 191405
Zoro # G704144762
UPC # 739348425052
Country of Origin United States
Category Arts & Crafts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
191405
Zoro #
G704144762
UPC #
739348425052
Country of Origin
United States

Description

Features
  • Basswood.
  • Pack of 15.
  • Close, Tight Homogeneous Grain Structure Makes It Ideal For A Wide Variety Of Hobby.
  • Craft & Miniature Projects.
  • Thin Basswood May Be Cut With A Hobby Knife.
  • Thicker Basswood Requires A Saw For Cutting, May Be Stained Or Painted To Represent Any Wood Type.
  • Dimension - 24 x 4 x 0.06 in.
  • Item Weight - 0.3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.