This item is Discontinued.

Midwest Products Midwest Products 6049 0.13 x 0.5 x 36 in. Balsawood; Pack of 30 191430

Midwest Products 6049 0.13 x 0.5 x 36 in. Balsawood; Pack of 30 (Discontinued)

  • Mfr # 191430
  • Zoro # G204144699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
191430
Zoro #
G204144699
UPC #
-
Country of Origin
United States

Description

Features
  • Balsawood.
  • Pack of 30.
  • Cuts Easily With A Hobby Knife & Stained Or Painted To Represent & Wood Type.
  • Premier Wood For Modeling.
  • Kiln Dried To Produce A Light Weight & High Strength To Weight Ratio Wood.
  • Dimension - 36 x 0.5 x 0.13 in.
  • Item Weight - 0.01 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.