Zoro Homepage

17 in Mini Landscape Rake, 60 in L Powder Coated Aluminum Handle

  • Mfr # 16117

  • Zoro # G5155626


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Overall Width of Tines
17 in
Handle Type
Cushion Grip
Handle Length
60 in
Handle Material
Powder Coated Aluminum
Tine Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16117
Zoro #
G5155626
UPC #
-
Country of Origin
United States

Dimensions

Overall Width of Tines
17 in
Handle Length
60 in

Details

Handle Type
Cushion Grip
Handle Material
Powder Coated Aluminum
Tine Material
Aluminum
Item
Mini Landscape Rake

Description

Mini Landscape Rake,17 In.,60 In. Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.