Zoro Homepage

18" Paint Roller Cover, 1/4" Nap, Woven

  • Mfr # 48208

  • Zoro # G7988937


product price: $9.85
/ea

Key Features

Length
18"
Cover Material
Woven
Surfaces
Floors
Features
Shed Resistant
Style
Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48208
Zoro #
G7988937
UPC #
046385482086
Country of Origin
United States

Dimensions

Length
18"
Roller Length
18"

Details

Item
Paint Roller Cover
Nap
1/4"
Cover Material
Woven
Surfaces
Floors
Features
Shed Resistant
Style
Roller
For Use With
Epoxies and Urethanes of All Types

Description

Woven Roller Cover,18 In. L,1/4 In. Nap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.