30 in Standard Lute With Gusset Bracing, 82 in L Powder Coated Aluminum Handle
Mfr # 50231
Zoro # G5150601
product price:Â $84.25
/ea
Free Shipping & Returns
Key Features
Overall Width of Tines
30 in
Handle Type
Cushion Grip
Handle Length
82 in
Handle Material
Powder Coated Aluminum
Tine Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50231
Zoro #
G5150601
UPC #
046385502319
Country of Origin
United States
Dimensions
Overall Width of Tines
30 in
Handle Length
82 in
Details
Handle Type
Cushion Grip
Handle Material
Powder Coated Aluminum
Tine Material
Aluminum
Item
Standard Lute With Gusset Bracing
Description
Standard Lute,30 In.,82 In. Handle,Gusset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.